Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.500 In Bore, 3.500 In L

  • Mfr # FNYBUTWNO08ALLS

  • Zoro # G2525117


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.5 in
Material
Aluminum
Dimension G1
1.75 in
Dimension E1
1.688 in
Max. Pv
10,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTWNO08ALLS
Zoro #
G2525117
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Dimension G1
1.75 in
Dimension E1
1.688 in
Overall Height (In.)
1.25 in
Dimension N
0.16 in
Mounting Hole Dia. (In.)
0.16 in
Dimension E
2 in
Dimension H
0.687 in
Bolt Size
#6
Dimension G
0.59 in
Overall Length (In.)
3.5 in
Body Width (In.)
1.38 in
Flange Thickness (In.)
0.25 in
Dimension H1
1.250 in
Dimension F1
0.25 in
Dimension A2
1.38 in
Mounting Hole Dia. (mm)
0.16 in
Dimension N2
#6
Dimension A
2 in
Dimension B
3.5 in
Overall Width (In.)
2 in
Inside Dia.
1/2 in
Length (In.)
3 1/2 in
Dimension a
2 in
Flange Thickness
0.25 in
Flange Width
2 in
Overall Height
1 1/8 in
Overall Length
3 1/2 in
Body Width
1.38 in
Inside Diameter
1/2 in
Mounting Hole Diameter
0.16 in
Flange Height
1.13 in
Slot Width
0.313 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Max. Pv
10,000 lb/sq in-fpm
Locking Type
Set Screw
Mounting Surface to Shaft Center (In.)
0.687 in
Liner
TEP 950
Slot Angle (Degrees)
30 Degrees
For Use With
Thomson Shafting
Lubrication
Self Lubricating
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Bearing Type
FluoroNyliner
Mounting Hole Center (In.)
1.688 in
Steady State Speed - Intermittent Dry
400 fpm
Steady State Speed - Continuous Dry
140 fpm
Color
Silver
Temp. Range (F)
-400 - 550
Static Load Capacity (Lb.)
1,940 lb
Type
Open Pillow Block
Self-Alignment
Self-Aligning
Static Load Capacity (N)
1,940 lbf
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
Housing Style
Twin
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Mounting Surface to Shaft Center
0.687 in
Static Load Capacity
1,940 lbf
Liner Material
TEP 950
Includes Seals
Seals Included
Maximum PV
10,000 lb/sq in-fpm
Slot Angle
30 Degrees
Pillow Block Type
Open
Mounting Hole Center
1.688 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,940 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.