Pillow Block, 0.625 In Bore, 1.940 In L

  • Mfr # FNYBUPB10ALLS

  • Zoro # G1398381


product price: $71.55
/ea

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum
Bolt Size
#8
Dimension N
0.19 in
Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPB10ALLS
Zoro #
G1398381
UPC #
662486108979
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.625 in
Bolt Size
#8
Dimension N
0.19 in
Dimension H1
1.630 in
Dimension G
0.85 in
Dimension H
0.875 in
Dimension A2
1.75 in
Overall Height (In.)
1 5/8 in
Dimension A
2.5 in
Dimension N2
#8
Dimension G1
0.68 in
Mounting Hole Dia. (mm)
0.19 in
Body Width (In.)
1.75 in
Dimension E
1.125 in
Dimension E1
2.125 in
Overall Width (In.)
2.5 in
Dimension B
1.94 in
Overall Length (In.)
1.94 in
Dimension F1
0.28 in
Mounting Hole Dia. (In.)
0.19 in
Flange Thickness (In.)
0.28 in
Dimension a
2.5 in
Flange Width
2.5 in
Flange Thickness
0.28 in
Length (In.)
1 15/16 in
Inside Dia.
5/8 in
Overall Length
2 in
Overall Height
1 5/8 in
Mounting Hole Diameter
0.19 in
Inside Diameter
5/8 in
Flange Height
1.63 in
Body Width
1.75 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Locking Type
Set Screw
Mounting Surface to Shaft Center (In.)
0.875 in
Mounting Hole Center (In.)
2.125 in
For Use With
Thomson Shafting
Steady State Speed - Intermittent Dry
400 fpm
Type
Closed Pillow Block
Color
Silver
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Temp. Range (F)
-400 - 550
Static Load Capacity (Lb.)
1,450 lb
Steady State Speed - Continuous Dry
140 fpm
Self-Alignment
Self-Aligning
Bearing Type
FluoroNyliner
Lubrication
Self Lubricating
Liner
TEP 950
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (N)
1,450 lbf
Minimum Operating Temperature
-400 Degrees F
Housing Style
Single
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Series
FluoroNyliner
Mounting Surface to Shaft Center
0.875 in
Static Load Capacity
1,450 lbf
Mounting Hole Center
2.125 in
Liner Material
TEP 950
Includes Seals
Seals Included
Pillow Block Type
Closed
Maximum PV
10,000 lb/sq in-fpm

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,450 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.