Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.625 In Bore, 1.940 In L

  • Mfr # SSUPB10

  • Zoro # G0600494


product price: $141.65
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum Alloy
Dimension G1
0.83 in
Dimension A
2.5
Dimension H1
1.630 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUPB10
Zoro #
G0600494
UPC #
662486522249
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.625 in
Dimension G1
0.83 in
Dimension A
2.5
Dimension H1
1.630 in
Dimension A2
1.75 in
Body Width (In.)
1.75 in
Overall Width (In.)
2.5 in
Mounting Hole Dia. (In.)
0.19 in
Dimension H
0.875 in
Dimension F
1.44 in
Dimension F1
0.28 in
Overall Height (In.)
1 5/8 in
Dimension G
0.88 in
Dimension E
1.125 in
Bolt Size
#8
Overall Length (In.)
1.94 in
Mounting Hole Dia. (mm)
0.19 in
Dimension E1
2.125 in
Dimension B
1.94 in
Dimension N
0.19 in
Dimension a
2.5 in
Flange Width
2.5 in
Length (In.)
1 15/16 in
Inside Dia.
5/8 in
Overall Height
1 5/8 in
Overall Length
2 in
Flange Height
1.63 in
Flange Thickness
0.44 in
Inside Diameter
5/8 in
Body Width
1.75 in
Mounting Hole Diameter
0.19 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Dynamic Load Capacity (Lb.)
620 lb
Steady State Speed
10 fps
Color
Silver
Mounting Surface to Shaft Center (In.)
0.88 in
Dynamic Load Capacity (N)
620 lbf
For Use With
Thomson Shaftng
Type
Closed Pillow Block
Bearing Type
Ball
Series
Super Smart
Minimum Operating Temperature
Not Available
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Mounting Surface to Shaft Center
0.88 in
Dynamic Load Capacity
620 lbf
Mounting Hole Center
1.125 in
Pillow Block Type
Closed
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 620 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size #8, Overall Height 1 5/8 in, Body Width 1.75 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.