Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.625 In Bore, 1.940 In L

  • Mfr # SSUPBA10

  • Zoro # G2501457


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum Alloy
Dimension H
0.875 in
Type
Closed Pillow Block
Steady State Speed
10 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUPBA10
Zoro #
G2501457
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.625 in
Dimension H
0.875 in
Dimension G1
0.83 in
Dimension A2
1.75 in
Dimension F
1.44 in
Dimension E1
2.125 in
Dimension A
2.5
Dimension N
0.19 in
Dimension B
1.94 in
Overall Length (In.)
1.94 in
Mounting Hole Dia. (mm)
#8
Body Width (In.)
1.75 in
Dimension G
0.88 in
Barrel Dia. (In.)
0.625 in
Dimension F1
0.28 in
Dimension E
1.125 in
Overall Height (In.)
0.875 in
Dimension H1
1.630 in
Overall Width (In.)
2.5 in
Mounting Hole Dia. (In.)
#8
Dimension a
2.5 in
Length (In.)
1 15/16 in
Flange Width
2.5 in
Outside Dia.
5/8 in
Inside Dia.
5/8 in
Overall Length
2 in
Overall Height
1 5/8 in
Mounting Hole Diameter
0.19 in
Inside Diameter
5/8 in
Flange Height
1.63 in
Outside Diameter
5/8 in
Body Width
1.75 in
Flange Thickness
0.38 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Type
Closed Pillow Block
Steady State Speed
10 fps
Mounting Hole Center (In.)
1.125 in
Dynamic Load Capacity (Lb.)
620 lb
Bearing Type
Ball
Color
Silver
Mounting Surface to Shaft Center (In.)
0.875 in
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
620 lbf
For Use With
Thomson Shaftng
Housing Style
Single
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Mounting Surface to Shaft Center
0.875 in
Dynamic Load Capacity
620 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
1.125 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 620 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size -, Overall Height 1 5/8 in, Body Width 1.75 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.