Pillow Block, 0.625 In Bore, 4.000 In L

  • Mfr # FNYBUTWNO10ALLS

  • Zoro # G2054464


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum
Color
Silver
Body Width (In.)
1.75 in
Overall Height (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNYBUTWNO10ALLS
Zoro #
G2054464
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.625 in
Body Width (In.)
1.75 in
Overall Height (In.)
1 5/8 in
Dimension A
2.5 in
Dimension G
0.85 in
Dimension N2
#8
Dimension N
0.19 in
Dimension F1
0.28 in
Flange Thickness (In.)
0.28 in
Overall Length (In.)
4 in
Dimension A2
1.75 in
Mounting Hole Dia. (In.)
0.19 in
Dimension G1
2 in
Dimension H
0.875 in
Mounting Hole Dia. (mm)
0.19 in
Dimension H1
1.630 in
Dimension E1
2.125 in
Dimension E
3 in
Bolt Size
#8
Dimension B
4 in
Overall Width (In.)
2.5 in
Length (In.)
4 in
Dimension a
2.5 in
Flange Thickness
0.28 in
Flange Width
2.5 in
Inside Dia.
5/8 in
Overall Length
4 in
Overall Height
1 1/2 in
Mounting Hole Diameter
0.19 in
Body Width
1.75 in
Inside Diameter
5/8 in
Slot Width
0.375 in
Flange Height
1.44 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Color
Silver
Steady State Speed - Continuous Dry
140 fpm
Type
Open Pillow Block
Max. Pv
10,000 lb/sq in-fpm
Slot Angle (Degrees)
30 Degrees
Steady State Speed - Intermittent Dry
400 fpm
For Use With
Thomson Shafting
Self-Alignment
Self-Aligning
Static Load Capacity (Lb.)
2,900 lb
Mounting Hole Center (In.)
2.125 in
Bearing Type
FluoroNyliner
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Temp. Range (F)
-400 - 550
Mounting Surface to Shaft Center (In.)
0.875 in
Liner
TEP 950
Lubrication
Self Lubricating
Locking Type
Set Screw
Static Load Capacity (N)
2,900 lbf
Series
FluoroNyliner
Housing Style
Twin
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Static Load Capacity
2,900 lbf
Mounting Surface to Shaft Center
0.875 in
Mounting Hole Center
2.125 in
Liner Material
TEP 950
Pillow Block Type
Open
Maximum PV
10,000 lb/sq in-fpm
Slot Angle
30 Degrees
Includes Seals
Seals Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 2,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.