Zoro Homepage

Pillow Block, 0.625 In Bore, 4.000 In L

  • Mfr # TWN10OPN

  • Zoro # G0680775


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.625 in
Material
Aluminum Alloy
Dimension G
0.67 in
Dimension H
0.875 in
Dimension N
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN10OPN
Zoro #
G0680775
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.625 in
Dimension G
0.67 in
Dimension H
0.875 in
Dimension N
0.19 in
Dimension A
2.5
Dimension E
3 in
Mounting Hole Dia. (mm)
#8
Overall Length (In.)
4 in
Dimension G1
2 in
Dimension A1
0.88 in
Dimension E2
0.37 in
Dimension F1
0.28 in
Dimension E1
2.125 in
Mounting Hole Dia. (In.)
#8
Dimension A2
1.75 in
Overall Height (In.)
1 7/16 in
Dimension B
4 in
Overall Width (In.)
2.5 in
Bolt Size
#8
Body Width (In.)
1.75 in
Dimension H1
1.440 in
Length (In.)
4 in
Flange Width
1.75 in
Inside Dia.
5/8 in
Dimension a
2.5 in
Overall Height
1 1/2 in
Overall Length
4 in
Inside Diameter
5/8 in
Flange Height
1.44 in
Body Width
1.82 in
Flange Thickness
0.28 in
Slot Width
0.37 in
Mounting Hole Diameter
0.19 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 640 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #8, Overall Height 1 1/2 in, Body Width 1.82 in, Includes Seals Seals Not Included, Slot Width 0.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.