Pillow Block, 0.750 In Bore, 2.060 In L

  • Mfr # FNYBUPBO12ALLS

  • Zoro # G3287365


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Material
Aluminum
For Use With
Thomson Shafting
Bolt Size
#8
Steady State Speed - Continuous Dry
140 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPBO12ALLS
Zoro #
G3287365
UPC #
094704462462
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.75 in
Bolt Size
#8
Dimension N2
#8
Body Width (In.)
1.88 in
Dimension A
2.75 in
Dimension G
0.94 in
Mounting Hole Dia. (In.)
0.19 in
Dimension B
2.06 in
Dimension H1
1.750 in
Dimension F1
0.31 in
Dimension A2
1.88 in
Dimension H
0.937 in
Dimension G1
0.72 in
Overall Height (In.)
1.75 in
Dimension E1
2.375 in
Flange Thickness (In.)
0.31 in
Overall Width (In.)
2.75 in
Dimension N
0.19 in
Overall Length (In.)
2.06 in
Dimension E
1.25 in
Mounting Hole Dia. (mm)
0.19 in
Flange Width
2.75 in
Inside Dia.
3/4 in
Flange Thickness
0.31 in
Dimension a
2.75 in
Length (In.)
2 1/16 in
Overall Length
1 7/8 in
Overall Height
1 1/2 in
Mounting Hole Diameter
0.19 in
Body Width
1.88 in
Flange Height
1.56 in
Slot Width
0.44 in
Inside Diameter
3/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
For Use With
Thomson Shafting
Steady State Speed - Continuous Dry
140 fpm
Temp. Range (F)
-400 - 550
Mounting Surface to Shaft Center (In.)
0.937 in
Max. Pv
10,000 lb/sq in-fpm
Self-Alignment
Self-Aligning
Steady State Speed - Intermittent Dry
400 fpm
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Locking Type
Set Screw
Bearing Type
FluoroNyliner
Color
Silver
Static Load Capacity (Lb.)
1,900 lb
Type
Open Pillow Block
Lubrication
Self Lubricating
Liner
TEP 950
Slot Angle (Degrees)
30 Degrees
Mounting Hole Center (In.)
2.375 in
Static Load Capacity (N)
1,900 lbf
Maximum Operating Temperature
500 Degrees F
Housing Style
Single
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Mounting Surface to Shaft Center
0.937 in
Static Load Capacity
1,900 lbf
Slot Angle
30 Degrees
Maximum PV
10,000 lb/sq in-fpm
Pillow Block Type
Open
Mounting Hole Center
2.375 in
Liner Material
TEP 950
Includes Seals
Seals Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 1 7/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 1,900 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.