Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.750 In Bore, 3.950 In L

  • Mfr # FNYBUTFB12LS

  • Zoro # G1301517


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Flange Dia. (In.)
2.380 X 2.380
Material
Aluminum
Dimension F1
0.38 in
Bearing Type
FluoroNyliner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTFB12LS
Zoro #
G1301517
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.75 in
Flange Dia. (In.)
2.380 X 2.380
Dimension F1
0.38 in
Body Width (In.)
2.38 in
Barrel Dia. (In.)
1.75 in
Dimension B
2.38 in
Mounting Hole Dia. (In.)
0.22 in
Overall Height (In.)
2 3/8 in
Mounting Hole Dia. (mm)
0.22 in
Overall Width (In.)
2.38 in
Dimension N
0.22 in
Dimension G1
2.67 in
Dimension A2
2.38 in
Dimension H1
3.950 in
Overall Length (In.)
3.95 in
Flange Thickness (In.)
0.38 in
Dimension E1
1.75 in
Dimension A
2.38 in
Dimension E
1.75 in
Flange Thickness
0.9 in
Outside Dia.
1 3/4 in
Flange Width
2.38 in
Length (In.)
3 61/64 in
Inside Dia.
3/4 in
Flange Height
2.38 in
Dimension a
2.38 in
Overall Height
2 3/8 in
Overall Length
3 61/64 in
Outside Diameter
1 3/4 in
Body Width
2.38 in
Inside Diameter
3/4 in
Mounting Hole Diameter
0.22 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Bearing Type
FluoroNyliner
Self-Alignment
Not Self-Aligning
Liner
TEP 950
Steady State Speed - Continuous Dry
140 fpm
Lubrication
Self Lubricating
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Temp. Range (F)
-400 - 550
Locking Type
Set Screw
For Use With
Thomson Shafting
Steady State Speed - Intermittent Dry
400 fpm
Color
Silver
Mounting Hole Center (In.)
1.75 in
Type
Square Flanged
Static Load Capacity (Lb.)
3,800 lb
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (N)
3,800 lbf
System of Measurement
Metric
Housing Style
Twin
Series
FluoroNyliner
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
-400 Degrees F
Static Load Capacity
3,800 lbf
Maximum PV
10,000 lb/sq in-fpm
Mounting Hole Center
1.75 in
Liner Material
TEP 950

Description

Linear Pillow Block Bearing, Inside Diameter 3/4 in, Outside Diameter 1 3/4 in, Flange Width 2.38 in, Overall Length 3 61/64 in, Flange Diameter Not Applicable, Flange Thickness 0.9 in, Material Aluminum, Lubrication Self Lubricating, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 3,800 lbf, Housing Style Twin, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.