Zoro Homepage

Pillow Block, 0.750 In Bore, 3.950 In L

  • Mfr # TSFB12

  • Zoro # G3403495


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Flange Dia. (In.)
2.38
Material
Aluminum Alloy
Mounting Hole Dia. (In.)
1/4-20
Dynamic Load Capacity (Lb.)
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSFB12
Zoro #
G3403495
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.75 in
Flange Dia. (In.)
2.38
Mounting Hole Dia. (In.)
1/4-20
Barrel Dia. (In.)
1.75 in
Dimension B
2.38 in
Dimension d
1.75 in
Mounting Hole Dia. (mm)
1/4-20
Dimension G1
1.98 in
Dimension D
1.75 in
Dimension V
0.9 in
Dimension L (In.)
3.95 in
Flange Thickness (In.)
0.9 in
Dimension E
1.75 in
Overall Length (In.)
3.95 in
Dimension S
1/4-20
Flange Dia.
2.38 in
Outside Dia.
1 3/4 in
Flange Width
2.38 in
Length (In.)
3 61/64 in
Flange Thickness
0.9 in
Inside Dia.
3/4 in
Overall Height
2 3/8 in
Overall Length
3 61/64 in
Outside Diameter
1 3/4 in
Flange Height
2.38 in
Inside Diameter
3/4 in
Mounting Hole Diameter
0.25 in

Description

Linear Pillow Block Bearing, Inside Diameter 3/4 in, Outside Diameter 1 3/4 in, Flange Width 2.38 in, Overall Length 3 61/64 in, Flange Diameter Not Applicable, Dynamic Load Capacity 1,200 lbf, Flange Thickness 0.9 in, Material Aluminum Alloy, Series Super, Steady State Speed 3 mps, Housing Style Twin, System of Measurement Metric, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.