Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.750 In Bore, 4.500 In L

  • Mfr # FNYBUTWN12ALS

  • Zoro # G1281874


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Material
Aluminum
Dimension E
3.5 in
Dimension E1
2.375 in
Dimension B
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTWN12ALS
Zoro #
G1281874
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.75 in
Dimension E
3.5 in
Dimension E1
2.375 in
Dimension B
4.5 in
Overall Width (In.)
2.75 in
Flange Thickness (In.)
0.31 in
Dimension H1
1.750 in
Dimension H
0.937 in
Dimension F1
0.31 in
Overall Height (In.)
1.75 in
Mounting Hole Dia. (mm)
0.19 in
Dimension A
2.75 in
Dimension N
0.19 in
Dimension A2
1.88 in
Overall Length (In.)
4.5 in
Mounting Hole Dia. (In.)
0.19 in
Dimension G
0.94 in
Bolt Size
#8
Dimension N2
#8
Body Width (In.)
1.88 in
Dimension G1
2.25 in
Inside Dia.
3/4 in
Dimension a
2.75 in
Flange Width
2.75 in
Flange Thickness
0.31 in
Length (In.)
4 1/2 in
Overall Height
1 3/4 in
Inside Diameter
3/4 in
Flange Height
1.75 in
Mounting Hole Diameter
0.19 in
Body Width
1.88 in
Overall Length
4 1/2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
For Use With
Thomson Shafting
Steady State Speed - Continuous Dry
140 fpm
Color
Silver
Bearing Type
FluoroNyliner
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
0.937 in
Lubrication
Self Lubricating
Locking Type
Set Screw
Steady State Speed - Intermittent Dry
400 fpm
Temp. Range (F)
-400 - 550
Type
Closed Pillow Block
Liner
TEP 950
Static Load Capacity (Lb.)
3,800 lb
Mounting Hole Center (In.)
2.375 in
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (N)
3,800 lbf
Series
FluoroNyliner
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Housing Style
Twin
Mounting Hole Center
2.375 in
Includes Seals
Seals Included
Static Load Capacity
3,800 lbf
Pillow Block Type
Closed
Maximum PV
10,000 lb/sq in-fpm
Mounting Surface to Shaft Center
0.937 in
Liner Material
TEP 950

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 3,800 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.