Pillow Block, 0.750 In Bore, 4.500 In L

  • Mfr # FNYBUTWNO12ALLS

  • Zoro # G0551634


product price: $183.44
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Material
Aluminum
Mounting Hole Dia. (mm)
0.19 in
Dimension G
0.94 in
Mounting Hole Center (In.)
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNYBUTWNO12ALLS
Zoro #
G0551634
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.75 in
Mounting Hole Dia. (mm)
0.19 in
Dimension G
0.94 in
Dimension A
2.75 in
Bolt Size
#8
Overall Length (In.)
4.5 in
Dimension H
0.937 in
Dimension G1
2.25 in
Dimension F1
0.31 in
Overall Width (In.)
2.75 in
Dimension B
4.5 in
Dimension N2
#8
Dimension E1
2.375 in
Mounting Hole Dia. (In.)
0.19 in
Flange Thickness (In.)
0.31 in
Dimension N
0.19 in
Body Width (In.)
1.88 in
Dimension E
3.5 in
Dimension H1
1.750 in
Overall Height (In.)
1.75 in
Dimension A2
1.88 in
Flange Width
2.75 in
Length (In.)
4 1/2 in
Flange Thickness
0.31 in
Dimension a
2.75 in
Inside Dia.
3/4 in
Overall Height
1 1/2 in
Overall Length
4 1/2 in
Body Width
1.88 in
Flange Height
1.56 in
Inside Diameter
3/4 in
Mounting Hole Diameter
0.19 in
Slot Width
0.44 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Mounting Hole Center (In.)
2.375 in
Liner
TEP 950
Self-Alignment
Self-Aligning
Color
Silver
Bearing Type
FluoroNyliner
Steady State Speed - Continuous Dry
140 fpm
Max. Pv
10,000 lb/sq in-fpm
Slot Angle (Degrees)
30 Degrees
Type
Open Pillow Block
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Lubrication
Self Lubricating
Temp. Range (F)
-400 - 550
Mounting Surface to Shaft Center (In.)
0.937 in
For Use With
Thomson Shafting
Static Load Capacity (Lb.)
3,800 lb
Steady State Speed - Intermittent Dry
400 fpm
Locking Type
Set Screw
Static Load Capacity (N)
3,800 lbf
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
500 Degrees F
Housing Style
Twin
System of Measurement
Inch
Series
FluoroNyliner
Mounting Surface to Shaft Center
0.937 in
Static Load Capacity
3,800 lbf
Maximum PV
10,000 lb/sq in-fpm
Includes Seals
Seals Included
Slot Angle
30 Degrees
Liner Material
TEP 950
Pillow Block Type
Open
Mounting Hole Center
2.375 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 3,800 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.