Pillow Block, 0.750 In Bore, 4.500 In L

  • Mfr # FNYBUTWNO12ALS

  • Zoro # G0698914


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Material
Aluminum
Lubrication
Self Lubricating
Locking Type
Set Screw
Bolt Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTWNO12ALS
Zoro #
G0698914
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.75 in
Bolt Size
#8
Flange Thickness (In.)
0.31 in
Mounting Hole Dia. (mm)
0.19 in
Body Width (In.)
1.88 in
Overall Width (In.)
2.75 in
Dimension G
0.94 in
Dimension A2
1.88 in
Dimension F1
0.31 in
Mounting Hole Dia. (In.)
0.19 in
Dimension G1
2.25 in
Dimension B
4.5 in
Dimension N
0.19 in
Dimension E
3.5 in
Dimension H1
1.750 in
Dimension A
2.75 in
Dimension E1
2.375 in
Overall Length (In.)
4.5 in
Overall Height (In.)
1.75 in
Dimension H
0.937 in
Dimension N2
#8
Length (In.)
4 1/2 in
Flange Width
2.75 in
Flange Thickness
0.31 in
Inside Dia.
3/4 in
Dimension a
2.75 in
Overall Height
1 1/2 in
Overall Length
4 1/2 in
Flange Height
1.56 in
Inside Diameter
3/4 in
Body Width
1.88 in
Slot Width
0.44 in
Mounting Hole Diameter
0.19 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Lubrication
Self Lubricating
Locking Type
Set Screw
Mounting Surface to Shaft Center (In.)
0.937 in
Max. Pv
10,000 lb/sq in-fpm
Steady State Speed - Continuous Dry
140 fpm
Slot Angle (Degrees)
30 Degrees
Color
Silver
For Use With
Thomson Shafting
Type
Open Pillow Block
Self-Alignment
Self-Aligning
Static Load Capacity (Lb.)
3,800 lb
Mounting Hole Center (In.)
2.375 in
Steady State Speed - Intermittent Dry
400 fpm
Liner
TEP 950
Bearing Type
FluoroNyliner
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Temp. Range (F)
-400 - 550
Static Load Capacity (N)
3,800 lbf
Housing Style
Twin
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
Mounting Surface to Shaft Center
0.937 in
Static Load Capacity
3,800 lbf
Slot Angle
30 Degrees
Includes Seals
Seals Included
Pillow Block Type
Open
Liner Material
TEP 950
Mounting Hole Center
2.375 in
Maximum PV
10,000 lb/sq in-fpm

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 3,800 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.