Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 0.750 In Bore, 4.500 In L

  • Mfr # TWN12

  • Zoro # G1191127


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Material
Aluminum Alloy
Dimension F
1.56 in
Color
Silver
Mounting Hole Center (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN12
Zoro #
G1191127
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.75 in
Dimension F
1.56 in
Mounting Hole Dia. (In.)
#8
Dimension F1
0.31 in
Dimension H1
0.937 in
Dimension A
2.75
Dimension G
0.94 in
Dimension G1
2.25 in
Bolt Size
#8
Dimension N
0.19 in
Mounting Hole Dia. (mm)
#8
Dimension E1
2.375 in
Dimension E
3.5 in
Dimension H
0.937 in
Body Width (In.)
1.88 in
Overall Height (In.)
15/16 in
Dimension A2
1.88 in
Dimension B
4.5 in
Overall Width (In.)
2.75 in
Overall Length (In.)
4.5 in
Inside Dia.
3/4 in
Flange Width
2.75 in
Dimension a
2.75 in
Length (In.)
4 1/2 in
Overall Length
4 1/2 in
Flange Height
1.75 in
Mounting Hole Diameter
0.19 in
Body Width
1.88 in
Inside Diameter
3/4 in
Overall Height
1 3/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Mounting Hole Center (In.)
3.5 in
Mounting Surface to Shaft Center (In.)
0.937 in
Self-Alignment
Self-Aligning
For Use With
Thomson Shaftng
Dynamic Load Capacity (Lb.)
1,200 lb
Type
Closed Pillow Block
Steady State Speed
10 fps
Dynamic Load Capacity (N)
1,200 lbf
Bearing Type
Ball
Series
Super
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Housing Style
Twin
Mounting Hole Center
3.5 in
Mounting Surface to Shaft Center
0.937 in
Dynamic Load Capacity
1,200 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,200 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #8, Overall Height 1 3/4 in, Body Width 1.88 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.