Zoro Homepage

Pillow Block, 0.750 In Bore, 4.500 In L

  • Mfr # TWN12OPN

  • Zoro # G0555222


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.75 in
Material
Aluminum Alloy
Dimension F1
0.31 in
Bolt Size
#8
Dimension H1
1.500 in 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN12OPN
Zoro #
G0555222
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.75 in
Dimension F1
0.31 in
Bolt Size
#8
Dimension H1
1.500 in 6
Dimension H
0.937 in
Dimension B
4.5 in
Dimension E1
2.375 in
Dimension E2
0.43 in
Dimension A2
1.88 in
Dimension A1
0.94 in
Overall Height (In.)
1 9/16 in
Overall Width (In.)
2.75 in
Dimension A
2.75
Overall Length (In.)
4.5 in
Dimension G1
2.25 in
Body Width (In.)
1.88 in
Dimension G
0.94 in
Mounting Hole Dia. (In.)
#8
Dimension E
3.5 in
Mounting Hole Dia. (mm)
#8
Dimension N
0.19 in
Flange Width
2.75 in
Dimension a
2.75 in
Length (In.)
4 1/2 in
Inside Dia.
3/4 in
Overall Height
1 1/2 in
Overall Length
4 1/2 in
Flange Height
1.56 in
Flange Thickness
0.31 in
Inside Diameter
3/4 in
Body Width
1.94 in
Slot Width
0.43 in
Mounting Hole Diameter
0.19 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Dynamic Load Capacity (N)
940 lbf
Steady State Speed
10 fps
Mounting Surface to Shaft Center (In.)
0.937 in
For Use With
Thomson Shaftng
Self-Alignment
Self-Aligning
Type
Open Pillow Block
Dynamic Load Capacity (Lb.)
940 lb
Mounting Hole Center (In.)
3.5 in
Bearing Type
Ball
Housing Style
Twin
System of Measurement
Inch
Series
Super
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Dynamic Load Capacity
940 lbf
Mounting Surface to Shaft Center
0.937 in
Includes Seals
Seals Not Included
Mounting Hole Center
3.5 in
Pillow Block Type
Open
Slot Angle
30 Degrees

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 940 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #8, Overall Height 1 1/2 in, Body Width 1.94 in, Includes Seals Seals Not Included, Slot Width 0.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.