Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.000 In Bore, 2.750 In L

  • Mfr # FNYBUFB16LS

  • Zoro # G3265351


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1 in
Flange Dia. (In.)
2.750 X 2.750
Material
Aluminum
Bearing Type
FluoroNyliner
Dimension G1
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUFB16LS
Zoro #
G3265351
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 in
Flange Dia. (In.)
2.750 X 2.750
Dimension G1
3.35 in
Overall Width (In.)
2.75 in
Overall Length (In.)
2.75 in
Mounting Hole Dia. (In.)
0.28 in
Mounting Hole Dia. (mm)
0.28 in
Dimension E1
2.125 in
Dimension A2
2.75 in
Dimension H1
2.690 in
Overall Height (In.)
2 11/16 in
Dimension F1
0.5 in
Dimension N
0.28 in
Barrel Dia. (In.)
2.25 in
Dimension B
2.75 in
Body Width (In.)
2.75 in
Flange Thickness (In.)
0.5 in
Dimension A
2.75 in
Dimension E
2.125 in
Flange Thickness
0.5 in
Flange Height
2.75 in
Dimension a
2.75 in
Length (In.)
2 3/4 in
Inside Dia.
1 in
Flange Width
2.75 in
Outside Dia.
2 1/4 in
Overall Length
2 13/16 in
Body Width
2.75 in
Inside Diameter
1 in
Mounting Hole Diameter
0.28 in
Overall Height
2 3/4 in
Outside Diameter
2 1/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Bearing Type
FluoroNyliner
Self-Alignment
Not Self-Aligning
Locking Type
Set Screw
Liner
TEP 950
Steady State Speed - Continuous Dry
140 fpm
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (Lb.)
3,500 lb
For Use With
Thomson Shafting
Steady State Speed - Intermittent Dry
400 fpm
Type
Square Flanged
Temp. Range (F)
-400 - 550
Lubrication
Self Lubricating
Mounting Hole Center (In.)
2.125 in
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Color
Silver
Static Load Capacity (N)
3,500 lbf
Housing Style
Single
Maximum Operating Temperature
550 Degrees F
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Metric
Series
FluoroNyliner
Liner Material
TEP 950
Static Load Capacity
3,500 lbf
Maximum PV
10,000 lb/sq in-fpm
Mounting Hole Center
2.125 in

Description

Linear Pillow Block Bearing, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Flange Width 2.75 in, Overall Length 2 13/16 in, Flange Diameter Not Applicable, Flange Thickness 0.5 in, Material Aluminum, Lubrication Self Lubricating, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 3,500 lbf, Housing Style Single, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.