Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.000 In Bore, 2.810 In L

  • Mfr # FNYBUPBO16ALLS

  • Zoro # G3497602


product price: $129.56
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1 in
Material
Aluminum
Dimension G1
0.86 in
Body Width (In.)
2.38 in
Mounting Hole Center (In.)
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPBO16ALLS
Zoro #
G3497602
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 in
Dimension G1
0.86 in
Body Width (In.)
2.38 in
Dimension A2
2.38 in
Dimension F1
0.38 in
Dimension G
1.2 in
Overall Height (In.)
2 3/16 in
Flange Thickness (In.)
0.38 in
Dimension H1
2.190 in
Mounting Hole Dia. (In.)
0.22 in
Dimension N
0.22 in
Overall Width (In.)
3.25 in
Dimension A
3.25 in
Dimension H
1.187 in
Dimension N2
#10
Dimension E
1.75 in
Mounting Hole Dia. (mm)
0.22 in
Bolt Size
#10
Overall Length (In.)
2.81 in
Dimension E1
2.875 in
Dimension B
2.81 in
Dimension a
3.25 in
Length (In.)
2 13/16 in
Flange Width
3.25 in
Flange Thickness
0.38 in
Inside Dia.
1 in
Inside Diameter
1 in
Slot Width
0.56 in
Overall Length
2 5/8 in
Body Width
2.38 in
Overall Height
2 in
Flange Height
2 in
Mounting Hole Diameter
0.22 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Mounting Hole Center (In.)
2.875 in
Type
Open Pillow Block
Mounting Surface to Shaft Center (In.)
1.187 in
Slot Angle (Degrees)
30 Degrees
Static Load Capacity (Lb.)
3,500 lb
Self-Alignment
Self-Aligning
Liner
TEP 950
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Steady State Speed - Intermittent Dry
400 fpm
Locking Type
Set Screw
For Use With
Thomson Shafting
Temp. Range (F)
-400 - 550
Color
Silver
Bearing Type
FluoroNyliner
Steady State Speed - Continuous Dry
140 fpm
Lubrication
Self Lubricating
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (N)
3,500 lbf
Series
FluoroNyliner
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Housing Style
Single
Mounting Surface to Shaft Center
1.187 in
Liner Material
TEP 950
Mounting Hole Center
2.875 in
Maximum PV
10,000 lb/sq in-fpm
Slot Angle
30 Degrees
Pillow Block Type
Open
Static Load Capacity
3,500 lbf
Includes Seals
Seals Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 3,500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.