Zoro Homepage

Pillow Block, 1.000 In Bore, 5.330 In L

  • Mfr # FNYBUTFB16LLS

  • Zoro # G2673036


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1 in
Flange Dia. (In.)
2.750 X 2.750
Material
Aluminum
Dimension A
2.75 in
Body Width (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTFB16LLS
Zoro #
G2673036
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 in
Flange Dia. (In.)
2.750 X 2.750
Dimension A
2.75 in
Body Width (In.)
2.75 in
Overall Width (In.)
2.75 in
Mounting Hole Dia. (mm)
0.28 in
Overall Length (In.)
5.33 in
Dimension E1
2.125 in
Dimension G1
3.35 in
Dimension E
2.125 in
Overall Height (In.)
2.75 in
Dimension N
0.28 in
Flange Thickness (In.)
0.5 in
Barrel Dia. (In.)
2.25 in
Dimension F1
0.5 in
Dimension B
2.75 in
Dimension A2
2.75 in
Mounting Hole Dia. (In.)
0.28 in
Dimension H1
5.330 in
Flange Thickness
0.5 in
Dimension a
2.75 in
Outside Dia.
2 1/4 in
Inside Dia.
1 in
Flange Width
2.75 in
Flange Height
2.75 in
Length (In.)
5 21/64 in
Overall Height
2 3/4 in
Overall Length
5 21/64 in
Body Width
2.75 in
Mounting Hole Diameter
0.28 in
Outside Diameter
2 1/8 in
Inside Diameter
1 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Steady State Speed - Continuous Dry
140 fpm
For Use With
Thomson Shafting
Lubrication
No Lubrication System
Self-Alignment
Not Self-Aligning
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (Lb.)
7,000 lb
Type
Square Flanged
Color
Silver
Temp. Range (F)
-400 - 550
Liner
TEP 950
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Bearing Type
FluoroNyliner
Steady State Speed - Intermittent Dry
400 fpm
Locking Type
Set Screw
Mounting Hole Center (In.)
2.125 in
Static Load Capacity (N)
7,000 lbf
Maximum Operating Temperature
550 Degrees F
System of Measurement
Metric
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
Housing Style
Twin
Static Load Capacity
7,000 lbf
Maximum PV
10,000 lb/sq in-fpm
Liner Material
TEP 950
Mounting Hole Center
2.125 in

Description

Linear Pillow Block Bearing, Inside Diameter 1 in, Outside Diameter 2 1/8 in, Flange Width 2.75 in, Overall Length 5 21/64 in, Flange Diameter Not Applicable, Flange Thickness 0.5 in, Material Aluminum, Lubrication No Lubrication System, Series FluoroNyliner, Maximum PV 10,000 lb/sq in-fpm, Static Load Capacity 7,000 lbf, Housing Style Twin, System of Measurement Metric, Self-Alignment Not Self-Aligning, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.