Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.000 In Bore, 6.000 In L

  • Mfr # TWN16OPN

  • Zoro # G2336573


product price: $506.69
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1 in
Material
Aluminum Alloy
Dimension B
6 in
Mounting Hole Dia. (In.)
#10
Dynamic Load Capacity (N)
1,560 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN16OPN
Zoro #
G2336573
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1 in
Dimension B
6 in
Mounting Hole Dia. (In.)
#10
Dimension G
1.2 in
Overall Width (In.)
3.25 in
Dimension N
0.22 in
Body Width (In.)
2.38 in
Dimension H
1.187 in
Dimension E1
2.875 in
Mounting Hole Dia. (mm)
#10
Overall Length (In.)
6 in
Dimension F1
0.38 in
Dimension H1
2.000 in
Dimension E2
0.56 in
Dimension A2
2.38 in
Dimension G1
3 in
Dimension A1
1.19 in
Overall Height (In.)
2 in
Bolt Size
#10
Dimension E
4.5 in
Dimension A
3.25
Dimension a
3.25 in
Length (In.)
6 in
Inside Dia.
1 in
Flange Width
3.25 in
Overall Length
6 in
Overall Height
2 in
Flange Height
2 in
Flange Thickness
0.38 in
Body Width
2.44 in
Inside Diameter
1 in
Mounting Hole Diameter
0.22 in
Slot Width
0.56 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
1,560 lbf
Dynamic Load Capacity (Lb.)
1,560 lb
For Use With
Thomson Shaftng
Color
Silver
Mounting Surface to Shaft Center (In.)
1.187 in
Mounting Hole Center (In.)
4.5 in
Steady State Speed
10 fps
Type
Open Pillow Block
Self-Alignment
Self-Aligning
Bearing Type
Ball
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Housing Style
Twin
System of Measurement
Inch
Series
Super
Mounting Surface to Shaft Center
1.187 in
Dynamic Load Capacity
1,560 lbf
Includes Seals
Seals Not Included
Pillow Block Type
Open
Slot Angle
30 Degrees
Mounting Hole Center
4.5 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,560 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #10, Overall Height 2 in, Body Width 2.44 in, Includes Seals Seals Not Included, Slot Width 0.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.