Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 12 mm Bore, 39 mm L

  • Mfr # SPPBM12

  • Zoro # G3034954


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Bore Dia. (mm)
12 mm
Dimension B
39 mm
Dimension d
12 mm
Dimension H1
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBM12
Zoro #
G3034954
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (mm)
12 mm
Dimension B
39 mm
Dimension d
12 mm
Dimension H1
35mm
Dimension E1
32 mm
Dimension A1
21.5 mm
Dimension A
43 mm
Dimension E
23 mm
Overall Width (mm)
43 mm
Body Width (In.)
43 mm
Dimension N
4.3 mm
Dimension H
18 mm
Mounting Hole Dia. (mm)
M5
Barrel Dia. (mm)
12 mm
Overall Height (mm)
35 mm
Overall Height (In.)
35 mm
Overall Length (mm)
39
Length (In.)
39 mm
Inside Dia.
12 mm
Outside Dia.
12 mm
Dimension a
43 mm
Flange Width
1.535 in
Overall Height
1 3/8 in
Overall Length
1 1/2 in
Mounting Hole Diameter
0.169 in
Inside Diameter
1/2 in
Flange Height
1.378 in
Body Width
1.693 in
Outside Diameter
1/2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Mounting Surface to Shaft Center (In.)
18 mm
Dynamic Load Capacity (N)
650 N
Static Load Capacity (N)
715 N
Steady State Speed
10 fps
Type
Closed Pillow Block
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (mm)
18
For Use With
Thomson Shaftng
Bearing Type
Ball
Housing Style
Single
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Series
Super
Dynamic Load Capacity
186 lbf
Mounting Surface to Shaft Center
0.708 in
Static Load Capacity
160 lbf
Mounting Hole Center
0.906 in
Pillow Block Type
Closed
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 160 lbf, Dynamic Load Capacity 186 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 1 3/8 in, Body Width 1.693 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.