Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.250 In Bore, 3.380 In L

  • Mfr # SPB20OPN

  • Zoro # G2409547


product price: $360.53
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum Alloy
Dimension A1
1.5 in
Dimension G
1.73 in
Dynamic Load Capacity (Lb.)
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB20OPN
Zoro #
G2409547
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.25 in
Dimension A1
1.5 in
Dimension G
1.73 in
Overall Width (In.)
4 in
Dimension B
3.38 in
Dimension A2
1.63 in
Mounting Hole Dia. (mm)
0.22 in
Dimension F1
0.44 in
Mounting Hole Dia. (In.)
0.22 in
Dimension H
1.5 in
Overall Height (In.)
2 13/16 in
Dimension G1
1.05 in
Bolt Size
#10
Body Width (In.)
3.13 in
Overall Length (In.)
3.38 in
Dimension N
0.22 in
Dimension A
24mm
Dimension E1
3.5 in
Dimension H1
2.810 in
Dimension E
2 in
Flange Width
4 in
Inside Dia.
1 1/4 in
Dimension a
4 in
Length (In.)
3 3/8 in
Overall Length
3 3/8 in
Overall Height
2 1/2 in
Slot Width
0.62 in
Body Width
3.13 in
Flange Thickness
0.44 in
Flange Height
2.5 in
Inside Diameter
1 1/4 in
Mounting Hole Diameter
0.22 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
1,500 lb
Mounting Surface to Shaft Center (In.)
1.5 in
For Use With
Thomson Shaftng
Steady State Speed
10 fps
Mounting Hole Center (In.)
2 in
Type
Open Pillow Block
Dynamic Load Capacity (N)
1,500 lbf
Self-Alignment
Self-Aligning
Color
Silver
Bearing Type
Ball
Series
Super
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Dynamic Load Capacity
1,170 lbf
Mounting Surface to Shaft Center
1.5 in
Mounting Hole Center
2 in
Slot Angle
30 Degrees
Includes Seals
Seals Not Included
Pillow Block Type
Open

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 3/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,170 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #10, Overall Height 2 1/2 in, Body Width 3.13 in, Includes Seals Seals Not Included, Slot Width 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.