Pillow Block, 1.250 In Bore, 3.630 In L

  • Mfr # FNYBUPBO20ALLS

  • Zoro # G0297096


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum
Body Width (In.)
3 in
Dimension G
1.5 in
Dimension A
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNYBUPBO20ALLS
Zoro #
G0297096
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.25 in
Body Width (In.)
3 in
Dimension G
1.5 in
Dimension A
4 in
Bolt Size
#10
Mounting Hole Dia. (In.)
0.22 in
Flange Thickness (In.)
0.44 in
Dimension G1
1.2 in
Dimension H
1.5 in
Dimension H1
2.810 in
Overall Height (In.)
2 13/16 in
Dimension B
3.63 in
Dimension F1
0.44 in
Dimension A2
3 in
Mounting Hole Dia. (mm)
0.22 in
Dimension N2
#10
Overall Length (In.)
3.63 in
Dimension E1
3.5 in
Dimension N
0.22 in
Overall Width (In.)
4 in
Dimension E
2 in
Inside Dia.
1 1/4 in
Length (In.)
3 5/8 in
Flange Width
4 in
Flange Thickness
0.44 in
Dimension a
4 in
Overall Length
3 3/8 in
Overall Height
2 1/2 in
Mounting Hole Diameter
0.22 in
Flange Height
2.5 in
Slot Width
0.625 in
Inside Diameter
1 1/4 in
Body Width
3 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Self-Alignment
Self-Aligning
Temp. Range (F)
-400 - 550
Type
Open Pillow Block
Steady State Speed - Intermittent Dry
400 fpm
Lubrication
Self Lubricating
Mounting Hole Center (In.)
3.5 in
Liner
TEP 950
For Use With
Thomson Shafting
Static Load Capacity (Lb.)
5,100 lb
Bearing Type
FluoroNyliner
Color
Silver
Locking Type
Set Screw
Slot Angle (Degrees)
30 Degrees
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Mounting Surface to Shaft Center (In.)
1.5 in
Steady State Speed - Continuous Dry
140 fpm
Max. Pv
10,000 lb/sq in-fpm
Static Load Capacity (N)
5,100 lbf
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-400 Degrees F
Housing Style
Single
Series
FluoroNyliner
Static Load Capacity
5,100 lbf
Mounting Surface to Shaft Center
1.5 in
Pillow Block Type
Open
Maximum PV
10,000 lb/sq in-fpm
Includes Seals
Seals Included
Liner Material
TEP 950
Slot Angle
30 Degrees
Mounting Hole Center
3.5 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 3/8 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 5,100 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.