Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.250 In Bore, 3.630 In L

  • Mfr # SSUFB20

  • Zoro # G2139672


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum Alloy
Barrel Dia. (In.)
3 in
Color
Silver
Body Width (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUFB20
Zoro #
G2139672
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.25 in
Barrel Dia. (In.)
3 in
Body Width (In.)
3.5 in
Dimension S
0.350 in
Dimension E
2.75 in
Overall Length (In.)
3.63 in
Dimension D
3 in
Mounting Hole Dia. (In.)
0.35 in
Overall Height (In.)
3.5 in
Dimension d
3 in
Dimension B
3.5 in
Overall Width (In.)
3.5 in
Dimension G1
1.67 in
Dimension V
0.63 in
Dimension L (In.)
3.63 in
Mounting Hole Dia. (mm)
0.35 in
Flange Width
3.5 in
Outside Dia.
3 in
Length (In.)
3 5/8 in
Inside Dia.
1 1/4 in
Overall Height
3 1/2 in
Overall Length
3 5/8 in
Body Width
3.5 in
Inside Diameter
1 1/4 in
Flange Thickness
0.28 in
Flange Height
3.5 in
Mounting Hole Diameter
0.35 in
Outside Diameter
3 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
For Use With
Thomson Shaftng
Steady State Speed
3 mps
Dynamic Load Capacity (N)
2,350 lbf
Type
Closed Pillow Block
Self-Alignment
Self-Aligning
Dynamic Load Capacity (Lb.)
2,350 lb
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Housing Style
Single
Minimum Operating Temperature
Not Available
Series
Super Smart
Dynamic Load Capacity
2,350 lbf
Mounting Hole Center
2.75 in
Includes Seals
Seals Included

Description

Linear Pillow Block Bearing, Inside Diameter 1 1/4 in, Outside Diameter 3 in, Flange Width 3.5 in, Overall Length 3 5/8 in, Flange Diameter Not Applicable, Dynamic Load Capacity 2,350 lbf, Flange Thickness 0.28 in, Material Aluminum Alloy, Series Super Smart, Steady State Speed 3 mps, Housing Style Single, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.