Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.250 In Bore, 3.630 In L

  • Mfr # SSUPBA20

  • Zoro # G0835931


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum Alloy
Overall Length (In.)
3.63 in
Dimension E
2 in
Dimension A
5.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUPBA20
Zoro #
G0835931
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.25 in
Overall Length (In.)
3.63 in
Dimension E
2 in
Dimension A
5.46"
Dimension F1
0.44 in
Body Width (In.)
3 in
Overall Height (In.)
2 13/16 in
Dimension N
0.22 in
Dimension H1
2.810 in
Dimension E1
3.5 in
Dimension G1
1.68 in
Barrel Dia. (In.)
1.25 in
Mounting Hole Dia. (mm)
#10
Dimension A2
3 in
Overall Width (In.)
4 in
Dimension B
3.63 in
Dimension H
1.5 in
Dimension F
2.5 in
Mounting Hole Dia. (In.)
#10
Dimension G
1.5 in
Inside Dia.
1 1/4 in
Outside Dia.
1 1/4 in
Dimension a
4 in
Length (In.)
3 5/8 in
Flange Width
4 in
Overall Height
2 3/4 in
Overall Length
3 5/8 in
Flange Thickness
0.5 in
Inside Diameter
1 1/4 in
Outside Diameter
1 1/4 in
Flange Height
2.81 in
Mounting Hole Diameter
0.22 in
Body Width
3 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
2,350 lb
Mounting Hole Center (In.)
2 in
Bearing Type
Ball
For Use With
Thomson Shaftng
Steady State Speed
10 fps
Type
Closed Pillow Block
Color
Silver
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
2,350 lbf
Mounting Surface to Shaft Center (In.)
1.5 in
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Housing Style
Single
System of Measurement
Inch
Dynamic Load Capacity
2,350 lbf
Mounting Surface to Shaft Center
1.5 in
Mounting Hole Center
2 in
Includes Seals
Seals Not Included
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,350 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 2 3/4 in, Body Width 3 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.