Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.250 In Bore, 6.700 In L

  • Mfr # SSUTFB20

  • Zoro # G2459782


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum Alloy
Dimension E
2.75 in
For Use With
Thomson Shaftng
Dynamic Load Capacity (N)
4,700 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTFB20
Zoro #
G2459782
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.25 in
Dimension E
2.75 in
Dimension D
3 in
Mounting Hole Dia. (mm)
5/16-18
Overall Width (In.)
3.5 in
Body Width (In.)
3 in
Dimension d
3 in
Overall Height (In.)
3.5 in
Dimension S
5/16-18
Dimension V
0.9 in
Overall Length (In.)
6.7 in
Dimension B
3.5 in
Dimension L (In.)
6.7 in
Dimension G1
3.35 in
Mounting Hole Dia. (In.)
5/16-18
Length (In.)
6 45/64 in
Inside Dia.
1 1/4 in
Flange Width
3.5 in
Overall Height
3 1/2 in
Overall Length
6 45/64 in
Flange Thickness
0.5 in
Inside Diameter
1 1/4 in
Body Width
3 in
Flange Height
3.5 in
Mounting Hole Diameter
0.313 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
For Use With
Thomson Shaftng
Dynamic Load Capacity (N)
4,700 lbf
Self-Alignment
Self-Aligning
Dynamic Load Capacity (Lb.)
4,700 lb
Type
Closed Pillow Block
Color
Silver
Steady State Speed
3 mps
Bearing Type
Ball
Series
Super Smart
System of Measurement
Inch
Housing Style
Twin
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Dynamic Load Capacity
4,700 lbf
Mounting Hole Center
2.75 in
Includes Seals
Seals Included

Description

Linear Pillow Block Bearing, Inside Diameter 1 1/4 in, Flange Width 3.5 in, Overall Length 6 45/64 in, Flange Diameter Not Applicable, Dynamic Load Capacity 4,700 lbf, Flange Thickness 0.5 in, Material Aluminum Alloy, Series Super Smart, Steady State Speed 3 mps, Housing Style Twin, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 3 1/2 in, Includes Seals Seals Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.