Pillow Block, 1.250 In Bore, 7.500 In L

  • Mfr # FNYBUTWN20ALLS

  • Zoro # G1858297


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum
Dimension G1
3.75 in
Overall Height (In.)
2 13/16 in
Dimension A
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTWN20ALLS
Zoro #
G1858297
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.25 in
Dimension G1
3.75 in
Overall Height (In.)
2 13/16 in
Dimension A
4 in
Mounting Hole Dia. (mm)
0.22 in
Dimension H1
2.810 in
Dimension A2
3 in
Dimension H
1.5 in
Dimension B
7.5 in
Flange Thickness (In.)
0.44 in
Overall Width (In.)
4 in
Dimension G
1.5 in
Dimension N
0.22 in
Mounting Hole Dia. (In.)
0.22 in
Body Width (In.)
3 in
Dimension E1
3.5 in
Dimension N2
#10
Dimension F1
0.44 in
Overall Length (In.)
7.5 in
Bolt Size
#10
Dimension E
5.5 in
Dimension a
4 in
Flange Width
4 in
Flange Thickness
0.44 in
Length (In.)
7 1/2 in
Inside Dia.
1 1/4 in
Overall Height
2 3/4 in
Overall Length
7 1/2 in
Body Width
3 in
Mounting Hole Diameter
0.22 in
Flange Height
2.81 in
Inside Diameter
1 1/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Color
Silver
Bearing Type
FluoroNyliner
Locking Type
Set Screw
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Steady State Speed - Continuous Dry
140 fpm
For Use With
Thomson Shafting
Lubrication
Self Lubricating
Steady State Speed - Intermittent Dry
400 fpm
Self-Alignment
Self-Aligning
Liner
TEP 950
Max. Pv
10,000 lb/sq in-fpm
Mounting Surface to Shaft Center (In.)
1.5 in
Type
Closed Pillow Block
Temp. Range (F)
-400 - 550
Mounting Hole Center (In.)
3.5 in
Static Load Capacity (Lb.)
10,200 lb
Static Load Capacity (N)
10,200 lbf
Series
FluoroNyliner
System of Measurement
Inch
Housing Style
Twin
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
500 Degrees F
Static Load Capacity
10,200 lbf
Mounting Surface to Shaft Center
1.5 in
Liner Material
TEP 950
Pillow Block Type
Closed
Includes Seals
Seals Included
Maximum PV
10,000 lb/sq in-fpm
Mounting Hole Center
3.5 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 10,200 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.