Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # FNYBUTWNO20ALLS
Zoro # G3491521
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1.25 in
Material
Aluminum
Lubrication
Self Lubricating
Dimension E
5.5 in
Self-Alignment
Self-Aligning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FNYBUTWNO20ALLS
Zoro #
G3491521
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1.25 in
Dimension E
5.5 in
Dimension G1
3.75 in
Dimension E1
3.5 in
Dimension N2
#10
Mounting Hole Dia. (In.)
0.22 in
Overall Height (In.)
2 13/16 in
Dimension H
1.5 in
Body Width (In.)
3 in
Dimension A
4 in
Overall Length (In.)
7.5 in
Dimension B
7.5 in
Dimension A2
3 in
Dimension N
0.22 in
Overall Width (In.)
4 in
Bolt Size
#10
Dimension F1
0.44 in
Dimension H1
2.810 in
Flange Thickness (In.)
0.44 in
Mounting Hole Dia. (mm)
0.22 in
Dimension G
1.5 in
Dimension a
4 in
Flange Width
4 in
Inside Dia.
1 1/4 in
Flange Thickness
0.44 in
Length (In.)
7 1/2 in
Overall Height
2 1/2 in
Overall Length
7 1/2 in
Slot Width
0.625 in
Mounting Hole Diameter
0.22 in
Inside Diameter
1 1/4 in
Body Width
3 in
Flange Height
2.5 in
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 10,200 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.