Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.250 In Bore, 7.500 In L

  • Mfr # SSUTWN20

  • Zoro # G2508466


product price: $590.39
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum Alloy
Dimension N
0.22 in
Dimension F
2.5 in
Self-Alignment
Self-Aligning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTWN20
Zoro #
G2508466
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.25 in
Dimension N
0.22 in
Dimension F
2.5 in
Dimension H1
2.810 in
Dimension G
1.5 in
Overall Length (In.)
7.5 in
Overall Width (In.)
4 in
Mounting Hole Dia. (mm)
0.22 in
Dimension F1
0.44 in
Dimension H
1.5 in
Bolt Size
#10
Body Width (In.)
3 in
Dimension A
24mm
Dimension A2
3 in
Dimension B
7.5 in
Mounting Hole Dia. (In.)
0.22 in
Dimension E1
3.5 in
Overall Height (In.)
2 13/16 in
Dimension G1
3.75 in
Dimension E
4.5 in
Dimension a
4 in
Inside Dia.
1 1/4 in
Length (In.)
7 1/2 in
Flange Width
4 in
Overall Height
2 3/4 in
Overall Length
7 1/2 in
Flange Thickness
0.25 in
Mounting Hole Diameter
0.22 in
Slot Width
0.31 in
Inside Diameter
1 1/4 in
Body Width
3 in
Flange Height
2.81 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Dynamic Load Capacity (N)
4,700 lbf
Color
Silver
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (In.)
1.5 in
Type
Closed Pillow Block
Mounting Hole Center (In.)
4.5 in
Dynamic Load Capacity (Lb.)
4,700 lb
Bearing Type
Ball
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Housing Style
Twin
Dynamic Load Capacity
4,700 lbf
Mounting Surface to Shaft Center
1.5 in
Mounting Hole Center
4.5 in
Pillow Block Type
Closed
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 4,700 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size #10, Overall Height 2 3/4 in, Body Width 3 in, Includes Seals Seals Not Included, Slot Width 0.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.