Zoro Homepage

Pillow Block, 1.250 In Bore, 7.500 In L

  • Mfr # TWN20OPN

  • Zoro # G1267655


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.25 in
Material
Aluminum Alloy
Dimension F1
0.44 in
Color
Silver
Dimension A
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWN20OPN
Zoro #
G1267655
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.25 in
Dimension F1
0.44 in
Dimension A
24mm
Mounting Hole Dia. (mm)
#10
Dimension G1
3.75 in
Mounting Hole Dia. (In.)
#10
Overall Height (In.)
2 9/16 in
Dimension H1
2.560 in
Body Width (In.)
3 in
Dimension E
5.5 in
Dimension E1
3.5 in
Dimension E2
0.62 in
Overall Length (In.)
7.5 in
Dimension G
1.5 in
Dimension A1
1.5 in
Dimension N
0.22 in
Dimension H
1.5 in
Bolt Size
#10
Dimension A2
3 in
Dimension B
7.5 in
Overall Width (In.)
4 in
Flange Width
4 in
Inside Dia.
1 1/4 in
Dimension a
4 in
Length (In.)
7 1/2 in
Overall Length
7 1/2 in
Overall Height
2 1/2 in
Inside Diameter
1 1/4 in
Slot Width
0.62 in
Body Width
3.13 in
Flange Height
2.5 in
Flange Thickness
0.44 in
Mounting Hole Diameter
0.22 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,340 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #10, Overall Height 2 1/2 in, Body Width 3.13 in, Includes Seals Seals Not Included, Slot Width 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.