Zoro Homepage

Pillow Block, 1.500 In Bore, 4.000 In L

  • Mfr # FNYBUPBO24ALS

  • Zoro # G0979587


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum
For Use With
Thomson Shafting
Color
Silver
Max. Pv
10,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPBO24ALS
Zoro #
G0979587
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Overall Height (In.)
3.25 in
Mounting Hole Dia. (In.)
0.28 in
Dimension H
1.75 in
Dimension N
0.28 in
Overall Length (In.)
4 in
Bolt Size
0.25 in
Dimension A2
3.5 in
Dimension G
1.75 in
Dimension N2
0.250 in
Flange Thickness (In.)
0.5 in
Dimension B
4 in
Overall Width (In.)
4.75 in
Dimension A
4.75 in
Dimension E1
4.125 in
Dimension F1
0.5 in
Dimension G1
1.25 in
Dimension H1
3.250 in
Body Width (In.)
3.5 in
Dimension E
2.5 in
Mounting Hole Dia. (mm)
0.28 in
Dimension a
4.75 in
Length (In.)
4 in
Flange Thickness
0.5 in
Inside Dia.
1 1/2 in
Flange Width
4.75 in
Overall Length
3 3/4 in
Overall Height
3 in
Body Width
3.5 in
Slot Width
0.75 in
Inside Diameter
1 1/2 in
Mounting Hole Diameter
0.28 in
Flange Height
2.94 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
For Use With
Thomson Shafting
Color
Silver
Max. Pv
10,000 lb/sq in-fpm
Locking Type
Set Screw
Liner
TEP 950
Steady State Speed - Continuous Dry
140 fpm
Bearing Type
FluoroNyliner
Steady State Speed - Intermittent Dry
400 fpm
Type
Open Pillow Block
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Mounting Surface to Shaft Center (In.)
1.75 in
Mounting Hole Center (In.)
4.125 in
Self-Alignment
Self-Aligning
Lubrication
Self Lubricating
Slot Angle (Degrees)
30 Degrees
Static Load Capacity (Lb.)
7,000 lb
Temp. Range (F)
-400 - 550
Static Load Capacity (N)
7,000 lbf
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Housing Style
Single
Mounting Surface to Shaft Center
1.75 in
Static Load Capacity
7,000 lbf
Liner Material
TEP 950
Slot Angle
30 Degrees
Mounting Hole Center
4.125 in
Includes Seals
Seals Included
Maximum PV
10,000 lb/sq in-fpm
Pillow Block Type
Open

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 3 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 7,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.