Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.500 In Bore, 4.000 In L

  • Mfr # SSUPBA24

  • Zoro # G3358783


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum Alloy
Dynamic Load Capacity (N)
3,880 lbf
Dimension B
4 in
Dimension F1
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUPBA24
Zoro #
G3358783
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.5 in
Dimension B
4 in
Dimension F1
0.5 in
Dimension N
0.28 in
Dimension E1
4.125 in
Dimension E
2.5 in
Dimension G1
1.86 in
Body Width (In.)
3.5 in
Dimension H
1.75 in
Dimension G
1.75 in
Dimension A
4.75
Mounting Hole Dia. (mm)
0.25 in
Dimension A2
3.5 in
Dimension H1
3.250 in
Dimension F
2.88 in
Overall Length (In.)
4 in
Overall Width (In.)
4.75 in
Mounting Hole Dia. (In.)
0.25 in
Barrel Dia. (In.)
1.5 in
Overall Height (In.)
1.75 in
Length (In.)
4 in
Dimension a
4.75 in
Outside Dia.
1 1/2 in
Flange Width
4.75 in
Inside Dia.
1 1/2 in
Overall Length
4 in
Overall Height
3 1/4 in
Flange Thickness
0.75 in
Body Width
3.5 in
Flange Height
3.25 in
Inside Diameter
1 1/2 in
Mounting Hole Diameter
0.28 in
Outside Diameter
1 1/2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
3,880 lbf
Mounting Hole Center (In.)
2.5 in
Mounting Surface to Shaft Center (In.)
1.75 in
Steady State Speed
10 fps
Type
Closed Pillow Block
Self-Alignment
Self-Aligning
Color
Silver
Dynamic Load Capacity (Lb.)
3,880 lb
Bearing Type
Ball
For Use With
Thomson Shaftng
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Series
Super Smart
Housing Style
Single
Minimum Operating Temperature
Not Available
Mounting Surface to Shaft Center
1.75 in
Dynamic Load Capacity
3,880 lbf
Pillow Block Type
Closed
Mounting Hole Center
2.5 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,880 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 3 1/4 in, Body Width 3.5 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.