Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.500 In Bore, 7.500 In L

  • Mfr # SSUTFB24

  • Zoro # G0450667


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum Alloy
Dimension B
4 in
Overall Height (In.)
4 in
Dimension S
3/8 -16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTFB24
Zoro #
G0450667
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.5 in
Dimension B
4 in
Overall Height (In.)
4 in
Dimension S
3/8 -16
Overall Width (In.)
4 in
Overall Length (In.)
7.5 in
Dimension L (In.)
7.5 in
Dimension d
3.62 in
Dimension E
3.125 in
Dimension D
3.62 in
Body Width (In.)
3.62 in
Dimension V
1 in
Dimension G1
3.75 in
Mounting Hole Dia. (In.)
3/8-16
Mounting Hole Dia. (mm)
3/8-16
Inside Dia.
1 1/2 in
Length (In.)
7 1/2 in
Flange Width
4 in
Overall Height
4 in
Overall Length
7 1/2 in
Flange Height
4 in
Inside Diameter
1 1/2 in
Flange Thickness
0.5 in
Body Width
3.62 in
Mounting Hole Diameter
0.375 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Dynamic Load Capacity (N)
7,760 lbf
Dynamic Load Capacity (Lb.)
7,760 lb
Self-Alignment
Self-Aligning
Type
Closed Pillow Block
For Use With
Thomson Shaftng
Steady State Speed
3 mps
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Series
Super Smart
Housing Style
Twin
Dynamic Load Capacity
7,760 lbf
Mounting Hole Center
3.125 in
Includes Seals
Seals Included

Description

Linear Pillow Block Bearing, Inside Diameter 1 1/2 in, Flange Width 4 in, Overall Length 7 1/2 in, Flange Diameter Not Applicable, Dynamic Load Capacity 7,760 lbf, Flange Thickness 0.5 in, Material Aluminum Alloy, Series Super Smart, Steady State Speed 3 mps, Housing Style Twin, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 4 in, Includes Seals Seals Included, Body Width 3.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.