Pillow Block, 1.500 In Bore, 9.000 In L

  • Mfr # FNYBUTWN24ALLS

  • Zoro # G1154912


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum
Dimension N
0.28 in
Dimension E1
4.125 in
Temp. Range (F)
-400 - 550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTWN24ALLS
Zoro #
G1154912
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Dimension N
0.28 in
Dimension E1
4.125 in
Mounting Hole Dia. (In.)
0.28 in
Dimension A
4.75 in
Dimension F1
0.5 in
Overall Width (In.)
4.75 in
Dimension B
9 in
Dimension G
1.75 in
Dimension H1
3.250 in
Flange Thickness (In.)
0.5 in
Overall Height (In.)
3.25 in
Dimension H
1.75 in
Dimension G1
4.5 in
Dimension N2
0.250 in
Bolt Size
0.25 in
Body Width (In.)
3.5 in
Dimension E
6.5 in
Overall Length (In.)
9 in
Dimension A2
3.5 in
Mounting Hole Dia. (mm)
0.28 in
Flange Thickness
0.5 in
Length (In.)
9 in
Inside Dia.
1 1/2 in
Flange Width
4.75 in
Dimension a
4.75 in
Overall Length
9 in
Overall Height
3 in
Mounting Hole Diameter
0.28 in
Inside Diameter
1 1/2 in
Flange Height
2.94 in
Body Width
3.5 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Temp. Range (F)
-400 - 550
Max. Pv
10,000 lb/sq in-fpm
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Locking Type
Set Screw
Mounting Hole Center (In.)
4.125 in
Type
Closed Pillow Block
For Use With
Thomson Shafting
Color
Silver
Steady State Speed - Intermittent Dry
400 fpm
Liner
TEP 950
Steady State Speed - Continuous Dry
140 fpm
Lubrication
Self Lubricating
Static Load Capacity (Lb.)
14,000 lb
Bearing Type
FluoroNyliner
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
1.75 in
Static Load Capacity (N)
14,000 lbf
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Series
FluoroNyliner
Maximum Operating Temperature
500 Degrees F
Housing Style
Twin
Mounting Surface to Shaft Center
1.75 in
Static Load Capacity
14,000 lbf
Includes Seals
Seals Included
Liner Material
TEP 950
Pillow Block Type
Closed
Mounting Hole Center
4.125 in
Maximum PV
10,000 lb/sq in-fpm

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 14,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.