Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 1.500 In Bore, 9.000 In L

  • Mfr # FNYBUTWN24ALS

  • Zoro # G3476706


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum
Dimension F1
0.5 in
Bolt Size
0.25 in
Type
Closed Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUTWN24ALS
Zoro #
G3476706
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Dimension F1
0.5 in
Bolt Size
0.25 in
Dimension N
0.28 in
Body Width (In.)
3.5 in
Dimension B
9 in
Mounting Hole Dia. (mm)
0.28 in
Mounting Hole Dia. (In.)
0.28 in
Overall Length (In.)
9 in
Dimension G
1.75 in
Dimension H1
3.250 in
Overall Width (In.)
4.75 in
Dimension H
1.75 in
Flange Thickness (In.)
0.5 in
Dimension G1
4.5 in
Dimension E
6.5 in
Dimension A2
3.5 in
Dimension N2
0.250 in
Dimension E1
4.125 in
Dimension A
4.75 in
Overall Height (In.)
3.25 in
Flange Width
4.75 in
Dimension a
4.75 in
Inside Dia.
1 1/2 in
Length (In.)
9 in
Flange Thickness
0.5 in
Overall Height
3 in
Overall Length
9 in
Mounting Hole Diameter
0.28 in
Inside Diameter
1 1/2 in
Flange Height
2.94 in
Body Width
3.5 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Type
Closed Pillow Block
Self-Alignment
Self-Aligning
Static Load Capacity (Lb.)
14,000 lb
Temp. Range (F)
-400 - 550
Max. Pv
10,000 lb/sq in-fpm
Color
Silver
Mounting Surface to Shaft Center (In.)
1.75 in
Bearing Type
FluoroNyliner
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Lubrication
Self Lubricating
For Use With
Thomson Shafting
Steady State Speed - Continuous Dry
140 fpm
Mounting Hole Center (In.)
4.125 in
Locking Type
Set Screw
Liner
TEP 950
Steady State Speed - Intermittent Dry
400 fpm
Static Load Capacity (N)
14,000 lbf
Minimum Operating Temperature
-400 Degrees F
Series
FluoroNyliner
Maximum Operating Temperature
500 Degrees F
Housing Style
Twin
System of Measurement
Inch
Mounting Surface to Shaft Center
1.75 in
Static Load Capacity
14,000 lbf
Pillow Block Type
Closed
Mounting Hole Center
4.125 in
Maximum PV
10,000 lb/sq in-fpm
Liner Material
TEP 950
Includes Seals
Seals Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 14,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.