Pillow Block, 1.500 In Bore, 9.000 In L

  • Mfr # FNYBUTWNO24ALLS

  • Zoro # G0960075


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum
Dimension G
1.75 in
Mounting Surface to Shaft Center (In.)
1.75 in
Self-Alignment
Self-Aligning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNYBUTWNO24ALLS
Zoro #
G0960075
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Dimension G
1.75 in
Mounting Hole Dia. (mm)
0.28 in
Flange Thickness (In.)
0.5 in
Dimension H
1.75 in
Overall Width (In.)
4.75 in
Dimension N2
0.250 in
Dimension H1
3.250 in
Body Width (In.)
3.5 in
Mounting Hole Dia. (In.)
0.28 in
Dimension N
0.28 in
Overall Length (In.)
9 in
Dimension G1
4.5 in
Dimension E
6.5 in
Dimension A2
3.5 in
Dimension B
9 in
Dimension A
4.75 in
Dimension E1
4.125 in
Overall Height (In.)
3.25 in
Bolt Size
0.25 in
Dimension F1
0.5 in
Length (In.)
9 in
Inside Dia.
1 1/2 in
Flange Width
4.75 in
Flange Thickness
0.5 in
Dimension a
4.75 in
Overall Height
3 in
Overall Length
9 in
Inside Diameter
1 1/2 in
Mounting Hole Diameter
0.28 in
Slot Width
0.75 in
Body Width
3.5 in
Flange Height
2.94 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Mounting Surface to Shaft Center (In.)
1.75 in
Self-Alignment
Self-Aligning
Steady State Speed - Intermittent Dry
400 fpm
Static Load Capacity (Lb.)
14,000 lb
Color
Silver
Bearing Type
FluoroNyliner
Slot Angle (Degrees)
30 Degrees
Mounting Hole Center (In.)
4.125 in
Steady State Speed - Continuous Dry
140 fpm
Liner
TEP 950
Locking Type
Set Screw
For Use With
Thomson Shafting
Lubrication
Self Lubricating
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Temp. Range (F)
-400 - 550
Max. Pv
10,000 lb/sq in-fpm
Type
Open Pillow Block
Static Load Capacity (N)
14,000 lbf
Housing Style
Twin
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-400 Degrees F
Series
FluoroNyliner
Static Load Capacity
14,000 lbf
Mounting Surface to Shaft Center
1.75 in
Includes Seals
Seals Included
Slot Angle
30 Degrees
Maximum PV
10,000 lb/sq in-fpm
Pillow Block Type
Open
Mounting Hole Center
4.125 in
Liner Material
TEP 950

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 14,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.