Pillow Block, 1.500 In Bore, 9.000 In L

  • Mfr # FNYBUTWNO24ALS

  • Zoro # G2200213


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum
Max. Pv
10,000 lb/sq in-fpm
Dimension G
1.75 in
Mounting Hole Center (In.)
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FNYBUTWNO24ALS
Zoro #
G2200213
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.5 in
Dimension G
1.75 in
Body Width (In.)
3.5 in
Dimension A2
3.5 in
Dimension A
4.75 in
Mounting Hole Dia. (In.)
0.28 in
Overall Width (In.)
4.75 in
Dimension G1
4.5 in
Dimension N2
0.250 in
Dimension E1
4.125 in
Bolt Size
0.25 in
Mounting Hole Dia. (mm)
0.28 in
Flange Thickness (In.)
0.5 in
Overall Length (In.)
9 in
Dimension B
9 in
Dimension H
1.75 in
Overall Height (In.)
3.25 in
Dimension H1
3.250 in
Dimension E
6.5 in
Dimension F1
0.5 in
Dimension N
0.28 in
Inside Dia.
1 1/2 in
Dimension a
4.75 in
Flange Thickness
0.5 in
Length (In.)
9 in
Flange Width
4.75 in
Overall Length
9 in
Overall Height
3 in
Inside Diameter
1 1/2 in
Slot Width
0.75 in
Mounting Hole Diameter
0.28 in
Body Width
3.5 in
Flange Height
2.94 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Max. Pv
10,000 lb/sq in-fpm
Mounting Hole Center (In.)
4.125 in
Liner
TEP 950
Static Load Capacity (Lb.)
14,000 lb
Bearing Type
FluoroNyliner
Steady State Speed - Continuous Dry
140 fpm
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Temp. Range (F)
-400 - 550
For Use With
Thomson Shafting
Mounting Surface to Shaft Center (In.)
1.75 in
Type
Open Pillow Block
Color
Silver
Lubrication
Self Lubricating
Steady State Speed - Intermittent Dry
400 fpm
Self-Alignment
Self-Aligning
Slot Angle (Degrees)
30 Degrees
Locking Type
Set Screw
Static Load Capacity (N)
14,000 lbf
Minimum Operating Temperature
-400 Degrees F
Housing Style
Twin
System of Measurement
Inch
Series
FluoroNyliner
Maximum Operating Temperature
500 Degrees F
Static Load Capacity
14,000 lbf
Mounting Surface to Shaft Center
1.75 in
Includes Seals
Seals Included
Maximum PV
10,000 lb/sq in-fpm
Pillow Block Type
Open
Slot Angle
30 Degrees
Liner Material
TEP 950
Mounting Hole Center
4.125 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 14,000 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Set Screw, Bolt Size 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.