Zoro Homepage

Pillow Block, 1.500 In Bore, 9.000 In L

  • Mfr # SSUTWNA24

  • Zoro # G1798063


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.5 in
Material
Aluminum Alloy
Mounting Hole Dia. (In.)
0.25 in
Dimension A2
3.5 in
Dimension H
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTWNA24
Zoro #
G1798063
UPC #
662486110309
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.5 in
Mounting Hole Dia. (In.)
0.25 in
Dimension A2
3.5 in
Dimension H
1.75 in
Dimension N
0.28 in
Mounting Hole Dia. (mm)
0.25 in
Overall Length (In.)
9 in
Dimension G1
4.5 in
Dimension H1
3.250 in
Overall Height (In.)
3.25 in
Dimension E
6.5 in
Dimension B
9 in
Dimension A
5.46"
Body Width (In.)
3.5 in
Dimension F
2.88 in
Dimension E1
4.125 in
Overall Width (In.)
4.75 in
Dimension G
1.75 in
Dimension F1
0.5 in
Barrel Dia. (In.)
1.5 in
Inside Dia.
1 1/2 in
Flange Width
4.75 in
Length (In.)
9 in
Outside Dia.
1 1/2 in
Dimension a
4.75 in
Overall Height
3 1/4 in
Overall Length
9 in
Outside Diameter
1 1/2 in
Flange Thickness
0.5 in
Body Width
3.5 in
Mounting Hole Diameter
0.28 in
Inside Diameter
1 1/2 in
Slot Width
0.74 in
Flange Height
3.25 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 7,760 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 3 1/4 in, Body Width 3.5 in, Includes Seals Seals Not Included, Slot Width 0.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.