Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 16 mm, 43 mm L

  • Mfr # SPPBOM16

  • Zoro # G0274461


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
1,280 N
Overall Height (In.)
42 mm
Bore Dia. (mm)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBOM16
Zoro #
G0274461
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height (In.)
42 mm
Bore Dia. (mm)
16 mm
Dimension A1
26.5 mm
Dimension E
26 mm
Overall Height (mm)
42 mm
Body Width (In.)
53 mm
Overall Width (mm)
53 mm
Mounting Hole Dia. (mm)
5.3
Overall Length (mm)
43
Dimension B
43 mm
Dimension E1
40 mm
Dimension H1
42mm
Dimension N
5.3 mm
Dimension H
22 mm
Dimension A
53 mm
Length (In.)
43 mm
Inside Dia.
16 mm
Dimension a
53 mm
Flange Width
2.087 in
Overall Height
1 3/8 in
Overall Length
1 3/4 in
Mounting Hole Diameter
0.209 in
Flange Height
1.378 in
Inside Diameter
5/8 in
Body Width
2.087 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
1,280 N
Mounting Surface to Shaft Center (In.)
22 mm
Type
Open Pillow Block
Mounting Surface to Shaft Center (mm)
22
Steady State Speed
10 fps
Color
Silver
Accelerated Speed
Up to 150 Meters/Second Squared
Bearing Type
Ball
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Housing Style
Single
Series
Super
Maximum Operating Temperature
185 Degrees F
Mounting Surface to Shaft Center
0.866 in
Dynamic Load Capacity
287 lbf
Mounting Hole Center
1.024 in
Pillow Block Type
Open
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 287 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 1 3/8 in, Body Width 2.087 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.