Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 16 mm, 84 mm L

  • Mfr # SPTWNOM16

  • Zoro # G1479511


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Accelerated Speed
Up to 150 Meters/Second Squared
Dimension H
22 mm
Dimension E1
40 mm
Type
Open Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNOM16
Zoro #
G1479511
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension H
22 mm
Dimension E1
40 mm
Dimension B
84 mm
Overall Height (mm)
35 mm
Dimension H1
35mm
Dimension A1
26.5 mm
Dimension E
64 mm
Dimension N
5.3 mm
Dimension A
53 mm
Overall Length (mm)
84
Body Width (In.)
53 mm
Mounting Hole Dia. (mm)
5.3
Overall Height (In.)
35 mm
Bore Dia. (mm)
16 mm
Overall Width (mm)
53 mm
Length (In.)
84 mm
Dimension a
53 mm
Flange Width
2.087 in
Inside Dia.
16 mm
Body Width
2.087 in
Overall Height
1 3/8 in
Flange Height
1.378 in
Inside Diameter
5/8 in
Overall Length
3 1/4 in
Mounting Hole Diameter
0.209 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Accelerated Speed
Up to 150 Meters/Second Squared
Type
Open Pillow Block
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Mounting Surface to Shaft Center (In.)
22 mm
Mounting Surface to Shaft Center (mm)
22
Dynamic Load Capacity (N)
1,660 N
Color
Silver
Bearing Type
Ball
System of Measurement
Inch
Housing Style
Twin
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Series
Super
Mounting Hole Center
2.52 in
Mounting Surface to Shaft Center
0.866 in
Dynamic Load Capacity
373 lbf
Pillow Block Type
Open
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 3 1/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 373 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Overall Height 1 3/8 in, Body Width 2.087 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.