Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 16 mm Bore, 43 mm L

  • Mfr # SSEPBM16DD

  • Zoro # G2418157


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Steady State Speed
10 fps
Dimension E
26 mm
Dimension d
16 mm
Type
Closed Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBM16DD
Zoro #
G2418157
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension E
26 mm
Dimension d
16 mm
Body Width (In.)
53 mm
Dimension A1
26.5 mm
Bore Dia. (mm)
16 mm
Barrel Dia. (mm)
16 mm
Overall Length (mm)
43
Dimension A
53 mm
Dimension N
5.3 mm
Overall Height (In.)
42 mm
Mounting Hole Dia. (mm)
M6
Dimension H1
42mm
Overall Width (mm)
53 mm
Body Width (mm)
53 mm
Dimension B
43 mm
Overall Height (mm)
42 mm
Dimension H
22 mm
Dimension E1
40 mm
Flange Width
2.087 in
Inside Dia.
16 mm
Length (In.)
43 mm
Outside Dia.
16 mm
Dimension a
53 mm
Overall Height
1 5/8 in
Overall Length
1 3/4 in
Mounting Hole Diameter
0.209 in
Flange Height
1.654 in
Outside Diameter
5/8 in
Body Width
2.087 in
Inside Diameter
5/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Steady State Speed
10 fps
Type
Closed Pillow Block
Color
Silver
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (In.)
22 mm
Static Load Capacity (N)
2,400 N
Mounting Surface to Shaft Center (mm)
22
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
2,200 N
Bearing Type
Ball
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Dynamic Load Capacity
494 lbf
Mounting Surface to Shaft Center
0.866 in
Static Load Capacity
539 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
1.024 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 539 lbf, Dynamic Load Capacity 494 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 1 5/8 in, Body Width 2.087 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.