Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 16 mm Bore, 43 mm L

  • Mfr # SSEPBOM16DD

  • Zoro # G1794746


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Hole Dia. (mm)
M6
Mounting Surface to Shaft Center (mm)
22
Overall Height (mm)
35 mm
Overall Height (In.)
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBOM16DD
Zoro #
G1794746
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia. (mm)
M6
Overall Height (mm)
35 mm
Overall Height (In.)
35 mm
Body Width (mm)
53 mm
Dimension N
5.3 mm
Dimension H1
35mm
Body Width (In.)
53 mm
Dimension E1
40 mm
Overall Length (mm)
43
Dimension d
16 mm
Dimension H
22 mm
Dimension B
43 mm
Overall Width (mm)
53 mm
Barrel Dia. (mm)
16 mm
Dimension A1
26.5 mm
Dimension E
26 mm
Bore Dia. (mm)
16 mm
Dimension A
53 mm
Flange Width
2.087 in
Outside Dia.
16 mm
Inside Dia.
16 mm
Dimension a
53 mm
Length (In.)
43 mm
Overall Height
1 3/8 in
Overall Length
1 3/4 in
Inside Diameter
5/8 in
Flange Height
1.378 in
Mounting Hole Diameter
0.209 in
Outside Diameter
5/8 in
Body Width
2.087 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (mm)
22
Steady State Speed
10 fps
Dynamic Load Capacity (N)
2,200 N
Color
Silver
Type
Open Pillow Block
Self-Alignment
Self-Aligning
Static Load Capacity (N)
2,400 N
Mounting Surface to Shaft Center (In.)
22 mm
For Use With
Thomson Shaftng
Bearing Type
Ball
Housing Style
Single
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
System of Measurement
Inch
Dynamic Load Capacity
494 lbf
Mounting Surface to Shaft Center
0.866 in
Static Load Capacity
539 lbf
Slot Angle
70 Degrees
Pillow Block Type
Open
Mounting Hole Center
1.024 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 539 lbf, Dynamic Load Capacity 494 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 1 3/8 in, Body Width 2.087 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.