Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 16 mm Bore, 84 mm L

  • Mfr # SSETWNM16DD

  • Zoro # G2994442


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension E1
40 mm
Dynamic Load Capacity (N)
4,400 N
Dimension d
16 mm
Dimension N
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSETWNM16DD
Zoro #
G2994442
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension E1
40 mm
Dimension d
16 mm
Dimension N
5.3 mm
Dimension H1
42mm
Bore Dia. (mm)
16 mm
Overall Height (In.)
42 mm
Overall Height (mm)
42 mm
Dimension A
53 mm
Overall Length (mm)
84
Dimension E
64 mm
Barrel Dia. (mm)
16 mm
Mounting Hole Dia. (mm)
M6
Overall Width (mm)
53 mm
Body Width (mm)
53 mm
Dimension H
22 mm
Dimension B
84 mm
Body Width (In.)
53 mm
Dimension A1
26.5 mm
Flange Width
2.087 in
Dimension a
53 mm
Inside Dia.
16 mm
Length (In.)
84 mm
Outside Dia.
16 mm
Overall Length
3 1/4 in
Overall Height
1 5/8 in
Body Width
2.087 in
Outside Diameter
5/8 in
Mounting Hole Diameter
0.209 in
Inside Diameter
5/8 in
Flange Height
1.654 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
4,400 N
For Use With
Thomson Shaftng
Self-Alignment
Self-Aligning
Static Load Capacity (N)
4,800 N
Color
Silver
Type
Closed Pillow Block
Mounting Surface to Shaft Center (In.)
22 mm
Mounting Hole Center (mm)
64 mm
Mounting Hole Center (In.)
64 mm
Mounting Surface to Shaft Center (mm)
22
Steady State Speed
10 fps
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Series
Super Smart
Housing Style
Twin
System of Measurement
Inch
Static Load Capacity
1,079 lbf
Mounting Surface to Shaft Center
0.866 in
Dynamic Load Capacity
989 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
2.52 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 3 1/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 1,079 lbf, Dynamic Load Capacity 989 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 1 5/8 in, Body Width 2.087 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.