Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 16 mm Bore, 84 mm L

  • Mfr # SSETWNOM16DD

  • Zoro # G2459091


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Surface to Shaft Center (mm)
22
Dynamic Load Capacity (N)
4,400 N
Type
Open Pillow Block
Self-Alignment
Self-Aligning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSETWNOM16DD
Zoro #
G2459091
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension H
22 mm
Dimension B
84 mm
Overall Height (mm)
35 mm
Dimension A
53 mm
Body Width (In.)
53 mm
Dimension E
64 mm
Overall Length (mm)
84
Dimension E1
40 mm
Bore Dia. (mm)
16 mm
Mounting Hole Dia. (mm)
M6
Barrel Dia. (mm)
16 mm
Dimension d
16 mm
Dimension A1
26.5 mm
Dimension H1
35mm
Overall Width (mm)
53 mm
Body Width (mm)
53 mm
Dimension N
5.3 mm
Overall Height (In.)
35 mm
Inside Dia.
16 mm
Dimension a
53 mm
Outside Dia.
16 mm
Flange Width
2.087 in
Length (In.)
84 mm
Overall Length
3 1/4 in
Overall Height
1 3/8 in
Inside Diameter
5/8 in
Flange Height
1.378 in
Body Width
2.087 in
Mounting Hole Diameter
0.209 in
Outside Diameter
5/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (mm)
22
Dynamic Load Capacity (N)
4,400 N
Type
Open Pillow Block
Self-Alignment
Self-Aligning
For Use With
Thomson Shaftng
Color
Silver
Steady State Speed
10 fps
Mounting Surface to Shaft Center (In.)
22 mm
Static Load Capacity (N)
4,800 N
Mounting Hole Center (mm)
64 mm
Mounting Hole Center (In.)
64 mm
Bearing Type
Ball
System of Measurement
Inch
Housing Style
Twin
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Dynamic Load Capacity
989 lbf
Static Load Capacity
1,079 lbf
Mounting Surface to Shaft Center
0.866 in
Mounting Hole Center
2.52 in
Pillow Block Type
Open
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 3 1/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 1,079 lbf, Dynamic Load Capacity 989 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size -, Overall Height 1 3/8 in, Body Width 2.087 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.