Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 20 mm, 104 mm L

  • Mfr # SPTWNM20

  • Zoro # G2810437


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension E
76 mm
Dimension A
60 mm
Dimension A1
30 mm
Overall Width (mm)
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNM20
Zoro #
G2810437
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension E
76 mm
Dimension A
60 mm
Dimension A1
30 mm
Overall Width (mm)
60 mm
Body Width (In.)
60 mm
Overall Length (mm)
104
Dimension N
6.6 mm
Overall Height (In.)
50 mm
Dimension B
104 mm
Dimension E1
45 mm
Overall Height (mm)
50 mm
Mounting Hole Dia. (mm)
6.6
Bore Dia. (mm)
20 mm
Dimension H
25 mm
Dimension H1
50mm
Flange Width
2.362 in
Dimension a
60 mm
Inside Dia.
20 mm
Length (In.)
104 mm
Overall Length
4 1/8 in
Overall Height
2 in
Inside Diameter
3/4 in
Mounting Hole Diameter
0.26 in
Flange Height
1.969 in
Body Width
2.362 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
25 mm
Dynamic Load Capacity (N)
3,610 N
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Type
Closed Pillow Block
Color
Silver
Accelerated Speed
Up to 150 Meters/Second Squared
Mounting Surface to Shaft Center (mm)
25
Bearing Type
Ball
Minimum Operating Temperature
Not Available
Housing Style
Twin
Series
Super
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Mounting Surface to Shaft Center
0.984 in
Dynamic Load Capacity
737 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
2.992 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 737 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 2 in, Body Width 2.362 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.