Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 20 mm, 104 mm L

  • Mfr # SPTWNOM20

  • Zoro # G1464687


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Overall Width (mm)
60 mm
Dimension H
25 mm
Overall Height (mm)
41 mm
Dimension B
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNOM20
Zoro #
G1464687
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width (mm)
60 mm
Dimension H
25 mm
Overall Height (mm)
41 mm
Dimension B
104 mm
Mounting Hole Dia. (mm)
6.6
Overall Height (In.)
41 mm
Dimension A1
30 mm
Dimension H1
41mm
Bore Dia. (mm)
20 mm
Dimension E1
45 mm
Overall Length (mm)
104
Dimension A
60 mm
Dimension N
6.6 mm
Dimension E
76 mm
Body Width (In.)
60 mm
Flange Width
2.362 in
Length (In.)
104 mm
Dimension a
60 mm
Inside Dia.
20 mm
Overall Height
1 5/8 in
Overall Length
4 1/8 in
Mounting Hole Diameter
0.26 in
Inside Diameter
3/4 in
Body Width
2.362 in
Flange Height
1.614 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Accelerated Speed
Up to 150 Meters/Second Squared
Mounting Surface to Shaft Center (In.)
25 mm
Mounting Surface to Shaft Center (mm)
25
Type
Open Pillow Block
Dynamic Load Capacity (N)
3,280 N
Steady State Speed
10 fps
Color
Silver
Bearing Type
Ball
Minimum Operating Temperature
Not Available
Housing Style
Twin
Series
Super
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
737 lbf
Mounting Surface to Shaft Center
0.984 in
Mounting Hole Center
2.992 in
Pillow Block Type
Open
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 737 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Overall Height 1 5/8 in, Body Width 2.362 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.