Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 20 mm, 54 mm L

  • Mfr # SPPBM20

  • Zoro # G2606213


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Hole Dia. (mm)
6.6
Dimension E1
45 mm
Dimension A1
30 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBM20
Zoro #
G2606213
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia. (mm)
6.6
Dimension E1
45 mm
Dimension A1
30 mm
Overall Width (mm)
60 mm
Dimension H1
50mm
Dimension E
32 mm
Bore Dia. (mm)
20 mm
Dimension A
60 mm
Dimension N
6.6 mm
Overall Height (In.)
50 mm
Overall Height (mm)
50mm
Body Width (In.)
60 mm
Dimension H
25 mm
Overall Length (mm)
54
Dimension B
54 mm
Inside Dia.
20 mm
Length (In.)
54 mm
Flange Width
2.362 in
Dimension a
60 mm
Overall Length
2 1/8 in
Overall Height
2 in
Mounting Hole Diameter
0.26 in
Body Width
2.362 in
Flange Height
1.969 in
Inside Diameter
3/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
25 mm
Steady State Speed
10 fps
Dynamic Load Capacity (N)
2,020 N
Type
Closed Pillow Block
Mounting Surface to Shaft Center (mm)
25
Accelerated Speed
Up to 150 Meters/Second Squared
Bearing Type
Ball
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Series
Super
Mounting Surface to Shaft Center
0.984 in
Dynamic Load Capacity
454 lbf
Pillow Block Type
Closed
Mounting Hole Center
1.26 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 454 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Bolt Size -, Overall Height 2 in, Body Width 2.362 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.