Zoro Homepage

Pillow Block, 20 mm, 54 mm L

  • Mfr # SPPBOM20

  • Zoro # G1724563


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension N
6.6 mm
Dimension B
54 mm
Type
Open Pillow Block
Body Width (In.)
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBOM20
Zoro #
G1724563
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension N
6.6 mm
Dimension B
54 mm
Body Width (In.)
60 mm
Dimension H
25 mm
Dimension E1
45 mm
Overall Length (mm)
54
Dimension E
32 mm
Overall Height (In.)
50 mm
Dimension H1
50mm
Mounting Hole Dia. (mm)
6.6
Overall Height (mm)
50 mm
Dimension A1
30 mm
Dimension A
60 mm
Bore Dia. (mm)
20 mm
Overall Width (mm)
60 mm
Dimension a
60 mm
Length (In.)
54 mm
Flange Width
2.362 in
Inside Dia.
20 mm
Overall Height
1 5/8 in
Overall Length
2 1/8 in
Mounting Hole Diameter
0.26 in
Inside Diameter
3/4 in
Body Width
2.362 in
Flange Height
1.654 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 472 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 1 5/8 in, Body Width 2.362 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.