Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 20 mm Bore, 54 mm L

  • Mfr # SSEPBOM20DD

  • Zoro # G1135224


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension E
32 mm
Dimension E1
45 mm
Overall Height (mm)
42 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBOM20DD
Zoro #
G1135224
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension E
32 mm
Dimension E1
45 mm
Overall Height (mm)
42 mm
Dimension B
54 mm
Barrel Dia. (mm)
20 mm
Body Width (In.)
60 mm
Overall Length (mm)
54
Overall Width (mm)
60 mm
Dimension A1
30 mm
Mounting Hole Dia. (mm)
M8
Dimension d
20 mm
Overall Height (In.)
42 mm
Bore Dia. (mm)
20 mm
Body Width (mm)
60 mm
Dimension H
25 mm
Dimension A
60 mm
Dimension N
6.6 mm
Dimension H1
42mm
Inside Dia.
20 mm
Length (In.)
54 mm
Outside Dia.
20 mm
Dimension a
60 mm
Flange Width
2.362 in
Overall Height
1 5/8 in
Overall Length
2 1/8 in
Outside Diameter
3/4 in
Mounting Hole Diameter
0.26 in
Flange Height
1.654 in
Body Width
2.362 in
Inside Diameter
3/4 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Self-Alignment
Self-Aligning
For Use With
Thomson Shaftng
Dynamic Load Capacity (N)
4,000 N
Type
Open Pillow Block
Mounting Surface to Shaft Center (mm)
25
Static Load Capacity (N)
4,400 N
Mounting Surface to Shaft Center (In.)
25 mm
Steady State Speed
10 fps
Bearing Type
Ball
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
System of Measurement
Inch
Housing Style
Single
Dynamic Load Capacity
899 lbf
Mounting Surface to Shaft Center
0.984 in
Static Load Capacity
989 lbf
Includes Seals
Seals Not Included
Mounting Hole Center
1.26 in
Pillow Block Type
Open
Slot Angle
50 Degrees

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 2 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 989 lbf, Dynamic Load Capacity 899 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 1 5/8 in, Body Width 2.362 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.