Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 2.000 In Bore, 4.750 In L

  • Mfr # SPB32OPN

  • Zoro # G3335132


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2 in
Material
Aluminum Alloy
Bolt Size
0.38 in
Dimension H1
4.060 in
Mounting Hole Dia. (In.)
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB32OPN
Zoro #
G3335132
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
2 in
Bolt Size
0.38 in
Dimension H1
4.060 in
Mounting Hole Dia. (In.)
0.41 in
Dimension E1
5.25 in
Dimension A1
2.25 in
Dimension H
2.125 in
Dimension E
3.25 in
Dimension G1
1.44 in
Dimension N
0.41 in
Dimension A2
2.44 in
Overall Width (In.)
6 in
Dimension B
4.75 in
Dimension A
5.46"
Body Width (In.)
4.69 in
Dimension F1
0.63 in
Overall Length (In.)
4.75 in
Mounting Hole Dia. (mm)
0.41 in
Overall Height (In.)
4 1/16 in
Dimension G
2.5 in
Dimension a
6 in
Length (In.)
4 3/4 in
Flange Width
6 in
Inside Dia.
2 in
Overall Length
4 3/4 in
Overall Height
3 5/8 in
Inside Diameter
2 in
Mounting Hole Diameter
0.41 in
Flange Height
3.63 in
Flange Thickness
0.63 in
Slot Width
1 in
Body Width
4.69 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
3,000 lb
Mounting Surface to Shaft Center (In.)
2.125 in
Dynamic Load Capacity (N)
3,000 lbf
Color
Silver
For Use With
Thomson Shaftng
Steady State Speed
10 fps
Type
Open Pillow Block
Mounting Hole Center (In.)
3.25 in
Self-Alignment
Self-Aligning
Bearing Type
Ball
Series
Super
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Dynamic Load Capacity
2,350 lbf
Mounting Surface to Shaft Center
2.125 in
Slot Angle
30 Degrees
Mounting Hole Center
3.25 in
Includes Seals
Seals Not Included
Pillow Block Type
Open

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 4 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 2,350 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size 0.38 in, Overall Height 3 5/8 in, Body Width 4.69 in, Includes Seals Seals Not Included, Slot Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.