Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 2.000 In Bore, 5.000 In L

  • Mfr # FNYBUPB32ALS

  • Zoro # G2938284


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2 in
Material
Aluminum
Dimension N2
0.250 in
Dimension A2
4.5 in
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPB32ALS
Zoro #
G2938284
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Dimension N2
0.250 in
Dimension A2
4.5 in
Mounting Hole Dia. (mm)
0.41 in
Dimension B
5 in
Dimension G1
1.58 in
Dimension E1
3.25 in
Dimension G
2.12 in
Dimension F1
0.63 in
Mounting Hole Dia. (In.)
0.41 in
Bolt Size
0.25 in
Dimension E
3.25 in
Dimension A
6 in
Dimension H1
4.060 in
Dimension N
0.41 in
Dimension H
2.125 in
Body Width (In.)
4.5 in
Flange Thickness (In.)
0.63 in
Overall Height (In.)
4 1/16 in
Overall Length (In.)
5 in
Overall Width (In.)
6 in
Length (In.)
5 in
Inside Dia.
2 in
Dimension a
6 in
Flange Width
6 in
Flange Thickness
0.63 in
Overall Height
4 in
Overall Length
5 in
Flange Height
4.06 in
Body Width
4.5 in
Inside Diameter
2 in
Mounting Hole Diameter
0.41 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Bearing Type
FluoroNyliner
Temp. Range (F)
-400 - 550
Type
Closed Pillow Block
Locking Type
Set Screw
Steady State Speed - Continuous Dry
140 fpm
Liner
TEP 950
Static Load Capacity (Lb.)
12,500 lb
Lubrication
Self Lubricating
Steady State Speed - Intermittent Dry
400 fpm
Mounting Hole Center (In.)
3.25 in
For Use With
Thomson Shafting
Max. Pv
10,000 lb/sq in-fpm
Self-Alignment
Self-Aligning
Color
Silver
Mounting Surface to Shaft Center (In.)
2.125 in
Static Load Capacity (N)
12,500 lbf
Housing Style
Single
Series
FluoroNyliner
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-400 Degrees F
Static Load Capacity
12,500 lbf
Mounting Surface to Shaft Center
2.125 in
Mounting Hole Center
3.25 in
Includes Seals
Seals Included
Maximum PV
10,000 lb/sq in-fpm
Pillow Block Type
Closed
Liner Material
TEP 950

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 5 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 12,500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.