Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 2.000 In Bore, 5.000 In L

  • Mfr # FNYBUPBO32ALS

  • Zoro # G2075857


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2 in
Material
Aluminum
Mounting Hole Center (In.)
5.25 in
Body Width (In.)
4.5 in
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBUPBO32ALS
Zoro #
G2075857
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in
Body Width (In.)
4.5 in
Dimension N2
0.375 in
Dimension B
5 in
Bolt Size
0.375 in
Mounting Hole Dia. (In.)
0.41 in
Dimension G
2.12 in
Overall Width (In.)
6 in
Dimension E
3.25 in
Dimension H1
4.060 in
Dimension E1
5.25 in
Dimension N
0.41 in
Dimension F1
0.63 in
Overall Length (In.)
5 in
Dimension H
2.125 in
Dimension A
6 in
Overall Height (In.)
4 1/16 in
Dimension A2
4.5 in
Mounting Hole Dia. (mm)
0.41 in
Dimension G1
1.58 in
Flange Thickness (In.)
0.63 in
Flange Thickness
0.63 in
Length (In.)
5 in
Flange Width
6 in
Dimension a
6 in
Inside Dia.
2 in
Overall Height
3 5/8 in
Overall Length
4 3/4 in
Body Width
4.5 in
Flange Height
3.63 in
Mounting Hole Diameter
0.41 in
Slot Width
1 in
Inside Diameter
2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum
Mounting Hole Center (In.)
5.25 in
Steady State Speed
140 fpm Continuous / 400 fpm Intermittent
Static Load Capacity (Lb.)
12,500 lb
Steady State Speed - Intermittent Dry
400 fpm
For Use With
Thomson Shafting
Color
Silver
Slot Angle (Degrees)
30 Degrees
Mounting Surface to Shaft Center (In.)
2.125 in
Temp. Range (F)
-400 - 550
Bearing Type
FluoroNyliner
Max. Pv
10,000 lb/sq in-fpm
Lubrication
Self Lubricating
Type
Open Pillow Block
Self-Alignment
Self-Aligning
Locking Type
Set Screw
Liner
TEP 950
Steady State Speed - Continuous Dry
140 fpm
Static Load Capacity (N)
12,500 lbf
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
500 Degrees F
Series
FluoroNyliner
Mounting Surface to Shaft Center
2.125 in
Static Load Capacity
12,500 lbf
Mounting Hole Center
5.25 in
Maximum PV
10,000 lb/sq in-fpm
Pillow Block Type
Open
Includes Seals
Seals Included
Slot Angle
30 Degrees
Liner Material
TEP 950

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 4 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 12,500 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.